Sign in, enter your delivery Postal Code or select a branch for the best shopping experience
BALL VALVE LOCKOUT, CLAMP ON, 2 IN FOR MAX PIPE SIZE, 1½ IN FOR MIN PIPE SIZE
BALL VALVE LOCKOUT, CLAMP ON, 2 IN FOR MAX PIPE SIZE, 1½ IN FOR MIN PIPE SIZE
CONDOR
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Technical Specs
- ItemBall Valve Lockout
- For Maximum Handle Thickness1/2 in
- For Maximum Padlock Shackle Diameter9/32 in
- For Minimum Pipe Size1 1/2 in
- IncludesDanger Locked Out Label
- Lockout ColourRed
- Maximum Temperature180 Degrees F
- Overall Height5.63 in
- Overall Width4.5 in
- StandardsOSHA 1910.147
- Ball Valve Lockout Type Clamp On
- For Maximum Handle Width 1.5 in
- For Maximum Pipe Size 2 in
- Maximum Number of Padlocks 1
- Legend Danger Locked Out
- Lockout Material Plastic
- Minimum Temperature -20 Degrees F
- Overall Length 5.63 in
- Resistance Properties Abrasion Resistant, Crack Resistant
- Country of Origin China
(subject to change)
Alternate Products
-
ACCUFORM SIGNS
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$64.55
/ EACH
-
MASTER LOCK
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$52.30
/ EACH
Related Products
-
MASTER LOCK
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$12.11
/ EACH
-
CONDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$41.34
/ PACKAGE
-
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$22.81
/ EACH
-
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$72.57
/ PACKAGE
You have #compareProducts out of 5 products to compare selected.
Clear All