ADJUSTABLE BALL VALVE LOCKOUT, CLAMP ON, FOR QUARTER TURN HANDLE TYPE
ADJUSTABLE BALL VALVE LOCKOUT, CLAMP ON, FOR QUARTER TURN HANDLE TYPE
MASTER LOCK
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
360°
Product Details
This adjustable ball valve lockout is made of thermoplastic and it is red. It is chemical resistant, meets the standards for OSHA 1910.147. In addition, it features: adjustable ball valve lockout, prevents accidental activation, measures 4 8/89 inch H x 3 inch W. This adjustable ball valve lockout is for use with quarter turn handles, and 9/32 inch diameter padlocks.
Technical Specs
Item Adjustable Ball Valve Lockout
For Handle Type Quarter Turn Handle
For Maximum Handle Width 1.17 in
For Maximum Pipe Size 2 in
Maximum Number of Padlocks 4
Lockout Colour Red
Overall Height 4 8/89 in
Overall Width 3 in
Standards OSHA 1910.147
Ball Valve Lockout Type Clamp-On
For Maximum Handle Thickness 1 in
For Maximum Padlock Shackle Diameter 9/32 in
For Minimum Pipe Size 1/2 in
Features Adjustable Ball Valve Lockout, Prevents Accidental Activation
Lockout Material Thermoplastic
Overall Length 5.31 in
Resistance Properties Chemical Resistant
Country of Origin Mexico
(subject to change)
Alternate Products
CONDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$51.06
/ EACH
CONDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$26.93
/ EACH
CONDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$47.38
/ EACH
CONDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$28.27
/ EACH
CONDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$22.54
/ EACH
CONDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$40.96
/ EACH
Related Products
MASTER LOCK
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$11.71
/ EACH
CONDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$47.83
/ PACKAGE
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$25.31
/ EACH
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$83.54
/ PACKAGE