!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
COMPACT LED BULB, 4-PIN (G24Q-3), BR25, LED, 4000K, 1,200 LUMENS, 9 W

COMPACT LED BULB, 4-PIN (G24Q-3), BR25, LED, 4000K, 1,200 LUMENS, 9 W

GE LIGHTING

COMPACT LED BULB, 4-PIN (G24Q-3), BR25, LED, 4000K, 1,200 LUMENS, 9 W close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
This product is no longer available online.
COMPACT LED BULB, 4-PIN (G24Q-3), BR25, LED, 4000K, 1,200 LUMENS, 9 W

COMPACT LED BULB, 4-PIN (G24Q-3), BR25, LED, 4000K, 1,200 LUMENS, 9 W

GE LIGHTING

Clearance Price :
$6.50 / EACH

Your Price : $25.99 / EACH

Min Qty 6 = $39.00

Compliance and Restrictions

  • Environmentally Preferable

This product must be purchased in multiples of 6. Please update the quantity to proceed with Checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # GELLED9G24Q-V/840
  • Mfr. Model # LED9G24Q-V/840
  • UNSPSC # 39112102
  • CATALOGUE PAGE # 124
  • Shipping Weight 0.2 lbs

Product Details

This LED lamp meets the standards for cULus. It also has 9 watts, a 4-pin (G24Q) bulb base, is not shatter resistant, 1,100 lumens, plus it has a rated life of 50,000 hours, and a five-year manufacturer's warranty.

Technical Specs

  • ItemLED Lamp
  • Colour SelectableNo
  • Bulb Beam Angle120 Degrees
  • Bulb Dia.3 1/8 in
  • Bulb HousingPolycarbonate
  • Colour Rendering Index80
  • Incandescent Wattage Equivalency26 W
  • Rough ServiceNo
  • Overall Length6 in
  • Trade NumberLED9G24Q-V/827
  • Rated Life50,000 hr
  • For Enclosed FixturesYes
  • Filament DesignNot Applicable
  • Light ColourWhite
  • Bulb Manufacturers Warranty Length5 yr
  • Bulb Start TypeElectronic
  • Light DistributionFlood
  • Maximum Operating Temperature113 Degrees F
  • Bulb Base Type 4-Pin (G24q)
  • Lumen Selectable No
  • Bulb Designation LED9G24Q-V/840
  • Bulb Finish Frosted
  • Bulb Shape BR25
  • Colour Temperature 4,000K
  • Lumens 1,100 lm
  • Light Technology LED
  • Shatter-Resistant No
  • Watts 9 W
  • Dimmable No
  • Bulb Power Source Requires Electronic Ballast
  • Three-Way No
  • Indoor/Outdoor Usage Indoor, Outdoor
  • Bulb Minimum Starting Temperature -4 Degrees F
  • Dimming Method No Dimming
  • Standards cULus
  • Dimming Type No Dimming

Compliance and Restrictions

  • Environmentally Preferable

  • This item has been designated by the manufacturer as an environmentally preferable product (EPP) for the following reasons:
    Green Certification or Other Recognition: DesignLights Consortium (DLC)(R) Listed

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list