COMPACT FLUORESCENT BULB, 4-PIN (G24Q-2), T4, 2700K, 1,250 LUMENS, PLUG-IN CFL, 18W
COMPACT FLUORESCENT BULB, 4-PIN (G24Q-2), T4, 2700K, 1,250 LUMENS, PLUG-IN CFL, 18W
GE LIGHTING
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
Compact Fluor. lamp, plugin, dbl Biax shape, 18 watts, lgth 5.8 inch, lamp desig F18DBX/827/ECOP, sft wht incandescent equiv 75 watts, rated avg life hrs 12000, 1200 initial lumens, 2700 clr tmp, 82 CRI, 980 mean lumens, (2-pin) base, TCLP compliant, Ball
Technical Specs
- ItemPlug-In CFL Bulb
- Bulb DesignationF18DBX/827/ECO4P
- Bulb ShapeT4
- Colour Temperature2,700K
- Lumens1,250 lm
- Light TechnologyFluorescent
- VoltageBallast Dependent
- Three-WayNo
- DimmableYes
- Light ColourWhite
- Bulb Minimum Starting Temperature32 Degrees F
- Overall Length5 3/4 in
- StandardsMeets 2012 Lighting Legislation Energy Standards, TCLP Compliant
- Bulb Base Type 4-Pin (G24Q-2)
- Bulb Finish Frosted
- Colour Rendering Index 82
- Incandescent Wattage Equivalency 65 W
- Bulb Housing Glass, Metal
- Shatter-Resistant No
- Watts 18 W
- Rough Service No
- Bulb Power Source Plug and Play
- Bulb Manufacturers Warranty Length 1 yr
- Bulb Start Type Rapid
- Rated Life 17,000 hr
- Bulb Dia. 1/2 in
Alternate Products
-
GE LIGHTING
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$12.66
/ EACH
-
GE LIGHTING
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$12.87
/ EACH
-
GE LIGHTING
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$11.20
/ EACH
Related Products
-
LUMAPRO
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$34.04
/ EACH