!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
KNIFE SAFETY 6IN

KNIFE SAFETY 6IN

PACIFIC HANDY CUTTER, INC

KNIFE SAFETY 6IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
KNIFE SAFETY 6IN

KNIFE SAFETY 6IN

PACIFIC HANDY CUTTER, INC

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $20.60 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG4MUY2
  • Mfr. Model # S5R
  • UNSPSC # 27111503
  • CATALOGUE PAGE # 337
  • Shipping Weight 0.12 lbs

Technical Specs

  • ItemSafety Knife
  • Blade Change MethodQuick-Change
  • Blade MaterialSteel
  • Blade Positions3
  • Blade Type IncludedSafety Point Blade
  • For Cutting CorkYes
  • For Cutting LeatherYes
  • For Cutting PlasticYes
  • Grainger Part Number of Included Blade4MUY4
  • Hand OrientationRight-Handed
  • Handle MaterialPlastic
  • IncludesMetal Guard
  • Manufacturer Model Number of Included BladeSP-017
  • Number of Blades Included1
  • Other Material ApplicationsBoxes, Plastic Strapping, Stretch Wrap, Tape
  • Overall Thickness19 mm
  • Package Quantity1
  • Retractable BladeYes
  • Tether ReadyYes
  • Length- Overall/Blade Projection6 in / 5/8 in
  • Application Multipurpose
  • Blade Projection Length 5/8 in
  • Blade Operation Manual Retracting
  • Blade Tip Blunt
  • For Cutting Cardboard Yes
  • For Cutting Fabric No
  • For Cutting Paper Yes
  • For Cutting Rubber Yes
  • Grip Type Plain
  • Handle Colour Green
  • Handle Style Ergonomic
  • Includes Pocket Clip No
  • Metal Detectable Yes
  • Number of Blades Stored 5
  • Overall Length 6 in
  • Overall Width 1 1/4 in
  • Replaceable Blade No
  • Secondary Tool Included Tape Splitter
  • Blade Steel Blunt Tip

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list