!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
HAZARDOUS CONDUIT CONVERSION KIT, DUCTILE IRON, COPPER-FREE AL, FOR DAYTON BELT-DRIVE EXHAUST VENTILATORS

HAZARDOUS CONDUIT CONVERSION KIT, DUCTILE IRON, COPPER-FREE AL, FOR DAYTON BELT-DRIVE EXHAUST VENTILATORS

DAYTON

HAZARDOUS CONDUIT CONVERSION KIT, DUCTILE IRON, COPPER-FREE AL, FOR DAYTON BELT-DRIVE EXHAUST VENTILATORS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
HAZARDOUS CONDUIT CONVERSION KIT, DUCTILE IRON, COPPER-FREE AL, FOR DAYTON BELT-DRIVE EXHAUST VENTILATORS

HAZARDOUS CONDUIT CONVERSION KIT, DUCTILE IRON, COPPER-FREE AL, FOR DAYTON BELT-DRIVE EXHAUST VENTILATORS

DAYTON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $119.62 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GFN33M296
  • Mfr. Model # 33M296
  • UNSPSC # 40101502
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.4 lbs

Product Details

This hazardous conduit conversion kit includes extra adapter or reducer, kit contains parts to plumb explosion proof motors, and more, and is made of ductile iron, copper-free aluminum. This hazardous conduit conversion kit is designed for use with the following applications: Dayton hazardous location centrifugal belt-drive exhaust ventilators.

Technical Specs

  • ItemHazardous Conduit Conversion Kit
  • IncludesExtra Adapter or Reducer, Kit Contains Parts to Plumb Explosion Proof Motors Around the Fan Motor and Bearing Plate
  • StandardsAMCA, CI, NEMA, UL
  • ApplicationPlumb Explosion Proof Motors
  • Material Ductile Iron, Copper-Free Aluminum
  • For Fan Type Downblast Fans, Upblast Fans
  • For Use With Dayton Hazardous Location Centrifugal Belt-Drive Exhaust Ventilators
  • Product Type Hazardous Conduit Conversion Kit
  • Country of Origin Mexico (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list