!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CENTRIFUGAL DOWNBLAST ROOF EXHAUST FAN, BELT DRIVE, 21½ IN WHEEL, CLEAN AIR

CENTRIFUGAL DOWNBLAST ROOF EXHAUST FAN, BELT DRIVE, 21½ IN WHEEL, CLEAN AIR

DAYTON

CENTRIFUGAL DOWNBLAST ROOF EXHAUST FAN, BELT DRIVE, 21½ IN WHEEL, CLEAN AIR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CENTRIFUGAL DOWNBLAST ROOF EXHAUST FAN, BELT DRIVE, 21½ IN WHEEL, CLEAN AIR

CENTRIFUGAL DOWNBLAST ROOF EXHAUST FAN, BELT DRIVE, 21½ IN WHEEL, CLEAN AIR

DAYTON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,265.97 / each

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GFN4YU98
  • Mfr. Model # 4YU98
  • UNSPSC # 40101502
  • CATALOGUE PAGE # N/A
  • Shipping Weight 100.0 lbs

Product Details

This centrifugal downblast roof exhaust fan includes NEMA 1 junction box, and is made of aluminum. It features a fully rolled windband bead, fresh outside air is drawn in under the motor cover, and more and measures 34⅜ inch width, 36⅛ inch height, 35½ inch length. This centrifugal downblast roof exhaust fan is designed for use with: industrial and commercial buildings. In addition, it is roof mountable, 6,640 cfm air flow, 35½ inch diameter, and 2 max horsepower.

Technical Specs

  • ItemCentrifugal Downblast Roof Exhaust Fan
  • AssemblyUnassembled
  • Wheel Diameter21 in
  • Base Width30 in
  • Minimum Airflow2,087 cfm
  • Maximum Motor Horsepower2 hp
  • Minimum Motor Speed600 RPM
  • Maximum Static Pressure1 3/4 in wc
  • StandardsAMCA Sound and Air, UL/cUL 705
  • Wheel MaterialAluminum
  • Overall Diameter35 1/2 in
  • Overall Length35 1/2 in
  • Includes Drive PackageDrive Package Not Included
  • ApplicationIndustrial and Commercial Buildings
  • Bearing TypeRegreasable Pillow Block
  • Compatible Curb Manufacturer Part Number2RB79, 2ZV83, 3C437, 4C454, 4HX41, 4HX49
  • Cutout Size25.5 in L x 25.5 in W
  • Electrical ConnectionPower Cord
  • Housing Length35.5 in
  • Housing Width35.5 in
  • Maximum Fan Speed1,200 RPM
  • Motor LocationOut of Airstream
  • Noise Level @ 0.000 in SP @ 5 ft20 sones
  • Power SourceElectric Motor
  • Resistance PropertiesWeather Resistant
  • Sound LevelFan RPM 1090: 20.0 sones @ 0.000 in SP and 5 ft, 19.6 sones @ 0.125 in SP and 5 ft, 18.9 sones @ 0.250 in SP and 5 ft, 18.4 sones @ 0.375 in SP and 5 ft, 18.1 sones @ 0.500 in SP and 5 ft, 17.8 sones @ 0.625 in SP and 5 ft, 17.5 sones @ 0.750 in SP and 5 ft, 17.2 sones @ 0.875 in SP and 5 ft, 16.8 sones @ 1.000 in SP and 5 ft, 15.8 sones @ 1.250 in SP and 5 ft, Fan RPM 1200: 24.0 sones @ 0.000 in SP and 5 ft, 23.0 sones @ 0.125 in SP and 5 ft, 23.0 sones @ 0.250 in SP and 5 ft, 22.0 sones @ 0.375 in SP and 5 ft, 22.0 sones @ 0.500 in SP and 5 ft, 21.0 sones @ 0.625 in SP and 5 ft, 21.0 sones @ 0.750 in SP and 5 ft, 21.0 sones @ 0.875 in SP and 5 ft, 21.0 sones @ 1.000 in SP and 5 ft, 19.9 sones @ 1.250 in SP and 5 ft, 18.6 sones @ 1.500 in SP and 5 ft, 16.7 sones @ 1.750 in SP and 5 ft, Fan RPM 665: 9.6 sones @ 0.000 in SP and 5 ft, 9.0 sones @ 0.125 in SP and 5 ft, 8.5 sones @ 0.250 in SP and 5 ft, 7.7 sones @ 0.375 in SP and 5 ft, 6.7 sones @ 0.500 in SP and 5 ft, Fan RPM 730: 8.5 sones @ 0.000 in SP and 5 ft, 7.9 sones @ 0.125 in SP and 5 ft, 7.3 sones @ 0.250 in SP and 5 ft, 6.1 sones @ 0.375 in SP and 5 ft, Fan RPM 770: 12.1 sones @ 0.000 in SP and 5 ft, 11.0 sones @ 0.125 in SP and 5 ft, 10.7 sones @ 0.250 in SP and 5 ft, 10.2 sones @ 0.375 in SP and 5 ft, 9.8 sones @ 0.500 in SP and 5 ft, 9.3 sones @ 0.625 in SP and 5 ft, Fan RPM 860: 14.1 sones @ 0.000 in SP and 5 ft, 13.3 sones @ 0.125 in SP and 5 ft, 12.9 sones @ 0.250 in SP and 5 ft, 12.4 sones @ 0.375 in SP and 5 ft, 11.8 sones @ 0.500 in SP and 5 ft, 11.4 sones @ 0.625 in SP and 5 ft, 11.1 sones @ 0.750 in SP and 5 ft, 11.4 sones @ 0.875 in SP and 5 ft, Fan RPM 965: 16.7 sones @ 0.000 in SP and 5 ft, 16.0 sones @ 0.125 in SP and 5 ft, 15.4 sones @ 0.250 in SP and 5 ft, 15.0 sones @ 0.375 in SP and 5 ft, 14.5 sones @ 0.500 in SP and 5 ft, 14.1 sones @ 0.625 in SP and 5 ft, 13.7 sones @ 0.750 in SP and 5 ft, 13.2 sones @ 0.875 in SP and 5 ft, 13.0 sones @ 1.000 in SP and 5 ft
  • Speed ControllableSpeed Not Controllable
  • Drive Type Belt Drive
  • Mounting Location Roof
  • Base Length 30 in
  • Base Shape Square
  • Maximum Airflow 6,640 cfm
  • Minimum Motor Horsepower 1/4 hp
  • Maximum Motor Speed 1,200 RPM
  • For High-Static Pressure Applications Not For High-Static Pressure Applications
  • For Air Type Clean Air
  • Housing Material Aluminum
  • Overall Height 36 1/8 in
  • Overall Width 34 3/8 in
  • Includes Motor Motor Not Included
  • Base Height 1.8 in
  • Brake Horsepower 13/50 hp
  • Cutout Length 25.5 in
  • Damper Size 23 x 23 in
  • Features Air Handling Quality Bearings Meet Minimum of L10-100,000 Hours, Features a Fully Rolled Windband Bead for Increased Stability and Easy Transport, Fresh Outside Air is Drawn in Under the Motor Cover to Maximize Motor Life, Nema 1 Junction Box Located in Motor Enclosure, Nonoverloading Centrifugal Wheel Design, Optional Nema 1 and 4 Disconnects Available
  • Housing Material Fabrication Spun
  • Includes NEMA 1 Junction Box
  • Maximum Inlet Air Temperature 180 Degrees F
  • Mount Type Roof Curb
  • Number of Speeds 1
  • Propeller Shaft Diameter 3/4 in
  • Safety Features Birdscreen, Windband
  • Spark Resistant Construction Type A
  • Wheel Type Backward Inclined
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list