!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
STAY-PUT CHEMICAL-RESISTANT GLOVES, BLACK, PVC, UNIVERSAL, FLOCK LINING

STAY-PUT CHEMICAL-RESISTANT GLOVES, BLACK, PVC, UNIVERSAL, FLOCK LINING

SUPERIOR GLOVE

STAY-PUT CHEMICAL-RESISTANT GLOVES, BLACK, PVC, UNIVERSAL, FLOCK LINING close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
STAY-PUT CHEMICAL-RESISTANT GLOVES, BLACK, PVC, UNIVERSAL, FLOCK LINING

STAY-PUT CHEMICAL-RESISTANT GLOVES, BLACK, PVC, UNIVERSAL, FLOCK LINING

SUPERIOR GLOVE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $38.83 / PAIR

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # SUGF294SL
  • Mfr. Model # F294SL
  • UNSPSC # 46181541
  • CATALOGUE PAGE # 874
  • Shipping Weight 1.29 lbs

Product Details

These ANSI-certified, universal, black, stay-put chemical-resistant gloves have a flock lining. These gloves are made of PVC. They are resistant to oils, grease, acids, caustics, solvents, detergents, oxidation, and water.

Technical Specs

  • ItemChemical-Resistant Glove
  • ANSI/ISEA Abrasion Cycles5
  • ANSI/ISEA Puncture Level2
  • BiodegradableNon-Biodegradable
  • ColourBlack
  • Glove Coating CoveragePalm
  • Glove ConstructionPVC
  • Glove MaterialsPVC
  • Latex-FreeNo
  • Silicone-FreeNo
  • Supported / UnsupportedSupported
  • Additional Hazard Protection Chemical-Resistant
  • ANSI/ISEA Abrasion Level 5
  • Anti-Static No
  • Chemical Glove Features Water-Resistant (Material), Waterproof
  • Cuff Style Extended Gauntlet
  • Glove Colour Family Black
  • Glove Liner Material Flock
  • Glove Size Universal
  • Series Chemstop F294SL
  • Standards ANSI Level 5 Abrasion, ANSI Level 2 Puncture
  • Touchscreen Compatible No

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list