CHEMICAL RESISTANT GLOVES, 12 IN LENGTH, SMOOTH, M, BLACK, GEN PURPOSE
CHEMICAL RESISTANT GLOVES, 12 IN LENGTH, SMOOTH, M, BLACK, GEN PURPOSE
CONDOR
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
360°
Product Details
These black Condor chemical-resistant gloves are made with cotton and PVC. They have a straight cuff and are recyclable. General purpose chemical-resistant gloves are made of rubber polymers that withstand exposure to acids, bases, solvents, and other chemicals. They are worn by workers who are exposed to hazardous liquids when exposure to other hazards like cuts and heat are not a concern.
Technical Specs
Item Chemical Resistant Gloves
ANSI/ISEA Abrasion Level Not Tested
Biodegradable Non-Biodegradable
Colour Black
Dual Layer No
EN ISO 374 Chemical Rating Not Rated
Glove Colour Family Black
Glove Hand Style Left and Right
Glove Liner Material Cotton
Glove Performance General Purpose
Glove Texture Smooth
Latex-Free Yes
Sterile/Non-Sterile Non-Sterile
Touchscreen Compatible No
Wear-Indicating No
Accelerator Free Yes
Anti-Static No
Chemical Glove Features Recyclable
Cuff Style Straight
EN 388 Impact Rated No
Glove Coating Finish Smooth
Glove Construction Rubber
Glove Length 12 in
Glove Materials PVC
Glove Size M
Insulated No
Silicone-Free Yes
Supported / Unsupported Supported
Triple Layer No
Glove Sizes M/8
Country of Origin China
(subject to change)