!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CHEMICAL RESISTANT GLOVES, 87 MIL, 14 IN LENGTH, SMOOTH, L, BLACK

CHEMICAL RESISTANT GLOVES, 87 MIL, 14 IN LENGTH, SMOOTH, L, BLACK

SHOWA

CHEMICAL RESISTANT GLOVES, 87 MIL, 14 IN LENGTH, SMOOTH, L, BLACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CHEMICAL RESISTANT GLOVES, 87 MIL, 14 IN LENGTH, SMOOTH, L, BLACK

CHEMICAL RESISTANT GLOVES, 87 MIL, 14 IN LENGTH, SMOOTH, L, BLACK

SHOWA

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $20.99 / pair

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # BEM6784
  • Mfr. Model # 6784
  • UNSPSC # 46181541
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.57 lbs

Product Details

These black Showa 6784 chemical-resistant gloves are made with cotton and neoprene. In addition, they are chemical-resistant, cold-insulated, heat-resistant. They have a gauntlet cuff and feature chemical-resistant, water-resistant, heat protection, cold protection, smooth grip.

Technical Specs

  • ItemChemical Resistant Gloves
  • Additional Hazard ProtectionChemical-Resistant, Cold-Insulated, Heat-Resistant
  • Anti-StaticNo
  • Chemical Glove FeaturesChemical Resistant, Water Resistant, Heat Protection, Cold Protection, Smooth Grip
  • Cuff StyleGauntlet
  • EN 388 Impact RatedNo
  • Glove Colour FamilyBlack
  • Glove Hand StyleLeft and Right
  • Glove Liner MaterialCotton
  • Glove PerformanceGeneral Purpose
  • Glove TextureSmooth
  • InsulatedYes
  • Max. Temp.Not Rated
  • Series6784
  • StandardsCat. III 0321, EN 388:2016 3111X, EN ISO 374-1:2016/Type A AJKLMT, EN ISO 374-5:2016 VIRUS
  • Supported / UnsupportedSupported
  • Triple LayerNo
  • EN ISO 374 Chemicals TestedA - Methanol, J - n-Heptane, K - Sodium Hydroxide 40%, L - Sulphuric Acid 96%, M - Nitric Acid 65%, T - Formaldehyde 37%
  • Accelerator Free No
  • ANSI/ISEA Abrasion Level Not Tested
  • Biodegradable Non-Biodegradable
  • Colour Black
  • Dual Layer No
  • EN ISO 374 Chemical Rating Type A - AJKLMT
  • Glove Construction Rubber
  • Glove Length 14 in
  • Glove Materials Neoprene
  • Glove Size L
  • Glove Thickness 87 mil
  • Latex-Free No
  • Min. Temp. Not Rated
  • Silicone-Free No
  • Sterile/Non-Sterile Non-Sterile
  • Touchscreen Compatible No
  • Wear-Indicating No
  • Glove Sizes L/9
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list