!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
THERMO-GUARD 66-097 HOT MILL GLOVES, WHITE, UNIVERSAL, KEYSTONE THUMB, 400 ° F MAX TEMP

THERMO-GUARD 66-097 HOT MILL GLOVES, WHITE, UNIVERSAL, KEYSTONE THUMB, 400 ° F MAX TEMP

RONCO

THERMO-GUARD 66-097 HOT MILL GLOVES, WHITE, UNIVERSAL, KEYSTONE THUMB, 400 °  F MAX TEMP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
THERMO-GUARD 66-097 HOT MILL GLOVES, WHITE, UNIVERSAL, KEYSTONE THUMB, 400 ° F MAX TEMP

THERMO-GUARD 66-097 HOT MILL GLOVES, WHITE, UNIVERSAL, KEYSTONE THUMB, 400 ° F MAX TEMP

RONCO

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $3.64 / pair

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # RON66-097-00
  • Mfr. Model # 66-097-00
  • UNSPSC # 46181537
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.36 lbs

Product Details

These white Hot Mill gloves are universal size. In addition, they have a have a keystone thumb style. They have a gauntlet cuff, and a maximum temperature of 400 Degrees Fahrenheit. They are compliant for contact with food, washable for reusable wear, and feature wrist/forearm protection.

Technical Specs

  • ItemHot Mill Glove
  • Hand Protection StyleGlove
  • Cuff StyleGauntlet
  • Fabric Weight32 oz
  • Glove Length320 mm
  • SeriesThermo-Guard 66-097
  • Sold AsPair
  • Includes Double PalmYes
  • Knit Material Cotton Canvas
  • Standards CFIA
  • Maximum Temperature 400 Degrees F
  • Size- Alpha Universal
  • Glove Features Compliant for Contact with Food, Washable for Reusable Wear, Wrist/Forearm Protection
  • Pairs per Package 120
  • Colour White
  • Palm Material Cotton
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list