!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
KNIT GLOVES, L (9), GLOVE HAND PROTECTION, UNCOATED, 660 ° F MAX, COTTON, YELLOW

KNIT GLOVES, L (9), GLOVE HAND PROTECTION, UNCOATED, 660 ° F MAX, COTTON, YELLOW

CONDOR

KNIT GLOVES, L (9), GLOVE HAND PROTECTION, UNCOATED, 660 ° F MAX, COTTON, YELLOW close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
KNIT GLOVES, L (9), GLOVE HAND PROTECTION, UNCOATED, 660 ° F MAX, COTTON, YELLOW

KNIT GLOVES, L (9), GLOVE HAND PROTECTION, UNCOATED, 660 ° F MAX, COTTON, YELLOW

CONDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $99.91 / PAIR

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # CDR5T354
  • Mfr. Model # 5T354
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.65 lbs

Product Details

These brown/tan/yellow Condor knit gloves are size large. In addition, they are uncoated and have a straight thumb style. They are full-finger, have a gauntlet cuff, and a maximum temperature of 660 Degrees Fahrenheit. They are silicone-free.

Technical Specs

  • ItemKnit Glove
  • Glove StyleKnit
  • ANSI/ISEA Abrasion LevelNot Tested
  • Glove Insulation MaterialCotton
  • Glove Hand StyleLeft and Right
  • Glove Coating MaterialUncoated
  • Includes Finger FourchettesNo
  • Finger CoverageFull Finger
  • Maximum Temperature660 Degrees F
  • Size- Numeric9
  • Glove Length11 in
  • Glove Lining MaterialWool
  • ReversibleYes
  • SeriesCondor
  • Silicone-FreeYes
  • EN 388 Impact RatedYes
  • ColourBrown, Tan, Yellow
  • Hem Style Finished
  • Knit Material Cotton
  • Hand Protection Style Glove
  • Insulated No
  • Double-Dipped No
  • Cuff Style Gauntlet
  • Latex-Free Yes
  • Includes Reinforced Thumb Crotch No
  • Fabric Weight 22 oz
  • Size- Alpha L
  • Glove Construction Cut and Sewn
  • Minimum Temperature Not Rated
  • Glove Features Silicone-Free
  • Touchscreen Compatible No
  • Cuff Colour Yellow
  • Reflective Backing No
  • Includes Double Palm No
  • Country of Origin India (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list