!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top

Filter Results By

Shop By
Brand
Price
Hand Protection Style
Maximum Temperature
ANSI/ISEA Heat Level
Glove Construction
Knit Material
Glove Coating Finish
Cuff Style
Touchscreen Compatible
Size- Numeric
Size- Alpha
Colour
Suggested results for "SUGGEST-ITEM"
Product ITEM is unavailable. See products from the same category below.

Knit & Woven Heat-Resistant Gloves & Mitts

Knit, woven, and aluminized heat-resistant gloves and mitts protect hands from burns when handling hot workpieces.

https://catalogue.grainger.ca/?hybris=true

 598  Results Found

In stock at branch(0)
Results per page :  16 | 32 | 48
  • RONCO
  • GLOVES, HEAT-RESISTANT, AMBIDEXTROUS, GAUNTLET CUFF, ONE SIZE, 16 1/2 IN, NATURAL, TERRY
  • Item # RON66-046-00
  • Mfr. Model # 66-046-00
  • EHC: EHC :
  • These one-size heat-resistant gloves have a gauntlet cuff and can withstand temperatures up to 460 Degrees F. These 16 1/2-inch natural, ambidextrous gloves are for use in bakeries, foundries, and heat-resistant work and are made with a terry material.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • JOMAC
  • GLOVES, L/9, ANSI/ISEA CUT A2, KNIT CUFF, COMFORT FIT, 13 IN LENGTH
  • Item # JMC1863LGE
  • Mfr. Model # 1863LGE
  • EHC: EHC :
  • These gloves are size large. They are rated ANSI/ISEA Cut Level A2. They have a knit cuff, and a maximum temperature of 700 Degrees F. Knit cut-resistant gloves meet ANSI/ISEA 105 standards to protect hands from cuts, abrasions, lacerations, and punctures when handling sharp items. Spun yarn construction makes knit gloves formfitting.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • CONDOR
  • KNIT GLOVES, L (9), GLOVE HAND PROTECTION,500 ° F MAX, COTTON, 32 OZ FABRIC WT
  • Item # CDR4TJU8
  • Mfr. Model # 4TJU8
  • EHC: EHC :
  • These off-white Condor knit gloves are size large and are made with burlap cotton. In addition, they are uncoated and have a straight thumb style. They are full-finger, have a straight cuff, and a maximum temperature of 500 Degrees Fahrenheit. They feature double palm.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 928
  • RONCO
  • MENS GLOVES, HEAT-RESISTANT, AMBIDEXTROUS, KNIT WRIST, ONE SIZE, 9 1/2 IN, NATURAL, TERRY
  • Item # RON66-041-01
  • Mfr. Model # 66-041-01
  • EHC: EHC :
  • These one-size men's heat-resistant gloves have a knit wrist and can withstand temperatures up to 300 Degrees F. These 9 1/2-inch natural, ambidextrous gloves are for use in bakeries and heat-resistant work and are made with a terry material.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • SHOWA
  • COATED GLOVES, L (9), GLOVE HAND PROTECTION, ROUGH, NEOPRENE 500 ° F MAX
  • Item # BEM8814-09
  • Mfr. Model # 8814-09
  • EHC: EHC :
  • These black Showa 8814 coated gloves are size large and are made with cotton and polyester. In addition, they have a neoprene coating, and a wing thumb style. They are rated ANSI/ISEA Cut Level A1. They are full-finger, have a knit cuff, and an EN 388 Rating of 3232, and a maximum temperature of 500 Degrees F.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 901
  • RONCO
  • THERMO-GUARD 66-097 HOT MILL GLOVES, WHITE, UNIVERSAL, KEYSTONE THUMB, 400 ° F MAX TEMP
  • Item # RON66-097-00
  • Mfr. Model # 66-097-00
  • EHC: EHC :
  • These white Hot Mill gloves are universal size. In addition, they have a have a keystone thumb style. They have a gauntlet cuff, and a maximum temperature of 400 Degrees Fahrenheit. They are compliant for contact with food, washable for reusable wear, and feature wrist/forearm protection.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • SHOWA
  • COATED GLOVES, XL (10), GLOVE HAND PROTECTION, ROUGH, NEOPRENE 500 ° F MAX
  • Item # BEM8814-10
  • Mfr. Model # 8814-10
  • EHC: EHC :
  • These black Showa 8814 coated gloves are size X-large and are made with cotton and polyester. In addition, they have a neoprene coating, and a wing thumb style. They are rated ANSI/ISEA Cut Level A1. They are full-finger, have a knit cuff, and an EN 388 Rating of 3232, and a maximum temperature of 500 Degrees F.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 901
  • RONCO
  • WOMENS GLOVES, HEAT-RESISTANT, AMBIDEXTROUS, KNIT WRIST, ONE SIZE, 9 1/2 IN, NATURAL, TERRY
  • Item # RON66-041-02
  • Mfr. Model # 66-041-02
  • EHC: EHC :
  • These one-size women's heat-resistant gloves have a knit wrist and can withstand temperatures up to 300 Degrees F. These 9 1/2-inch natural, ambidextrous gloves are for use in bakeries and heat-resistant work and are made with a terry material.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • SUPERIOR GLOVE
  • PROTEX TERRY KNIT GLOVE
  • Item # SUGTRKDPB
  • Mfr. Model # TRKDPB
  • EHC: EHC :
  • These gloves have knit cuffs. Knit general purpose gloves protect hands when performing light tasks where cut hazards are not a concern, such as handling light cardboard and some automotive parts. Knit gloves are made of spun yarn, making them breathable and formfitting.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • CONDOR
  • KNIT GLOVES, L (9), GLOVE HAND PROTECTION,500 ° F MAX, COTTON, 24 OZ FABRIC WT
  • Item # CDR5MPK4
  • Mfr. Model # 5MPK4
  • EHC: EHC :
  • These gold/white Condor knit gloves are size large and are made with cotton and Kevlar Terry Cloth. In addition, they are uncoated with a wing thumb style. They are full-finger, have a knit cuff, and a maximum temperature of 500 Degrees Fahrenheit. They feature a thumb sweat wipe.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 928
  • MAPA
  • TEMP-DEX HEAT-RESISTANT GLOVE, 9/L, 10¼ IN, 22 OZ FABRIC WEIGHT
  • Item # MPA710129
  • Mfr. Model # 34710039
  • EHC: EHC :
  • These yellow knit gloves have a coated thumb style. Knit general purpose gloves protect hands when performing light tasks where cut hazards are not a concern, such as handling light cardboard and some automotive parts. Knit gloves are made of spun yarn, making them breathable and formfitting.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list