!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
COATED GLOVES, L (9), GLOVE HAND PROTECTION, ROUGH, NEOPRENE 500 ° F MAX

COATED GLOVES, L (9), GLOVE HAND PROTECTION, ROUGH, NEOPRENE 500 ° F MAX

SHOWA

COATED GLOVES, L (9), GLOVE HAND PROTECTION, ROUGH, NEOPRENE 500 ° F MAX close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
COATED GLOVES, L (9), GLOVE HAND PROTECTION, ROUGH, NEOPRENE 500 ° F MAX

COATED GLOVES, L (9), GLOVE HAND PROTECTION, ROUGH, NEOPRENE 500 ° F MAX

SHOWA

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $26.11 / PAIR

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # BEM8814-09
  • Mfr. Model # 8814-09
  • UNSPSC # 46181504
  • CATALOGUE PAGE # 901
  • Shipping Weight 0.36 lbs

Product Details

These black Showa 8814 coated gloves are size large and are made with cotton and polyester. In addition, they have a neoprene coating, and a wing thumb style. They are rated ANSI/ISEA Cut Level A1. They are full-finger, have a knit cuff, and an EN 388 Rating of 3232, and a maximum temperature of 500 Degrees F.

Technical Specs

  • ItemCoated Glove
  • Hem StyleFinished
  • Knit MaterialCotton
  • Hand Protection StyleGlove
  • StandardsDirective 2002/72 EC, EN388: 2003 3232, EN388: 2016 2242X, EN407: 2011 X2XXXX
  • Palm TypeGrip Coated
  • Double-DippedNo
  • Glove Coating MaterialNeoprene
  • Includes Finger FourchettesNo
  • Finger CoverageFull Finger
  • Glove Coating CoverageFull
  • Size- Numeric9
  • Glove Length14 in
  • Glove Lining MaterialCotton
  • Glove Coating FinishRough
  • ReversibleNo
  • Touchscreen CompatibleNo
  • Sold AsPair
  • ColourBlack
  • ANSI/ISEA Cut Level A1
  • Glove Style Knit
  • ANSI/ISEA Abrasion Level 3
  • EN 388 Rating 3232
  • Insulated No
  • Glove Hand Style Left and Right
  • Glove Performance General Purpose
  • Cuff Style Knit
  • Latex-Free No
  • Includes Reinforced Thumb Crotch No
  • Maximum Temperature 500 Degrees F
  • Size- Alpha L
  • Glove Construction Cut and Sewn
  • Glove Coating Colour Black
  • Minimum Temperature Not Rated
  • Series 8814
  • Silicone-Free No
  • ANSI/ISEA Abrasion Cycles 1000
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list