!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
GLOVES, HEAT-RESISTANT, AMBIDEXTROUS, GAUNTLET CUFF, ONE SIZE, 16 1/2 IN, NATURAL, TERRY

GLOVES, HEAT-RESISTANT, AMBIDEXTROUS, GAUNTLET CUFF, ONE SIZE, 16 1/2 IN, NATURAL, TERRY

RONCO

GLOVES, HEAT-RESISTANT, AMBIDEXTROUS, GAUNTLET CUFF, ONE SIZE, 16 1/2 IN, NATURAL, TERRY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
GLOVES, HEAT-RESISTANT, AMBIDEXTROUS, GAUNTLET CUFF, ONE SIZE, 16 1/2 IN, NATURAL, TERRY

GLOVES, HEAT-RESISTANT, AMBIDEXTROUS, GAUNTLET CUFF, ONE SIZE, 16 1/2 IN, NATURAL, TERRY

RONCO

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $3.17 / PAIR

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # RON66-046-00
  • Mfr. Model # 66-046-00
  • UNSPSC # 46181537
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.33 lbs

Product Details

These one-size heat-resistant gloves have a gauntlet cuff and can withstand temperatures up to 460 Degrees F. These 16 1/2-inch natural, ambidextrous gloves are for use in bakeries, foundries, and heat-resistant work and are made with a terry material.

Technical Specs

  • ItemTerry Glove
  • Hand Protection StyleGlove
  • Glove Hand StyleAmbidextrous
  • Maximum Temperature460 Degrees F
  • Size- AlphaUniversal
  • Glove FeaturesEasy Downing, Compliant for Contact with Food, Washable for Reusable Wear, Wrist/Forearm Protection
  • Pairs per Package24
  • ColourBeige
  • Knit Material Cotton Terry
  • Standards CFIA
  • Cuff Style Gauntlet
  • Fabric Weight 32 oz
  • Glove Length 350 mm
  • Series Thermo-Guard 66-046
  • Sold As Pair
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list