!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
KNIT GLOVES, L (9), GLOVE HAND PROTECTION,500 ° F MAX, COTTON, 32 OZ FABRIC WT

KNIT GLOVES, L (9), GLOVE HAND PROTECTION,500 ° F MAX, COTTON, 32 OZ FABRIC WT

CONDOR

KNIT GLOVES, L (9), GLOVE HAND PROTECTION,500 ° F MAX, COTTON, 32 OZ FABRIC WT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
KNIT GLOVES, L (9), GLOVE HAND PROTECTION,500 ° F MAX, COTTON, 32 OZ FABRIC WT

KNIT GLOVES, L (9), GLOVE HAND PROTECTION,500 ° F MAX, COTTON, 32 OZ FABRIC WT

CONDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $7.56 / PAIR

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # CDR4TJU8
  • Mfr. Model # 4TJU8
  • UNSPSC # 46181504
  • CATALOGUE PAGE # 928
  • Shipping Weight 0.38 lbs

Product Details

These off-white Condor knit gloves are size large and are made with burlap cotton. In addition, they are uncoated and have a straight thumb style. They are full-finger, have a straight cuff, and a maximum temperature of 500 Degrees Fahrenheit. They feature double palm.

Technical Specs

  • ItemKnit Glove
  • Knit MaterialCotton
  • Hand Protection StyleGlove
  • Glove Insulation Weight32 oz
  • InsulatedYes
  • Double-DippedNo
  • Cuff StyleStraight
  • Latex-FreeNo
  • Includes Reinforced Thumb CrotchNo
  • Fabric Weight32 oz
  • Size- AlphaL
  • Glove ConstructionCut and Sewn
  • Minimum TemperatureNot Rated
  • Glove FeaturesDouble Palm
  • Touchscreen CompatibleNo
  • Sold AsPair
  • Reflective BackingNo
  • Includes Double PalmYes
  • Glove Style Knit
  • ANSI/ISEA Abrasion Level Not Tested
  • Glove Insulation Material Burlap
  • Standards ANSI/ISEA 105
  • Glove Hand Style Left and Right
  • Glove Coating Material Uncoated
  • Includes Finger Fourchettes Yes
  • Finger Coverage Full Finger
  • Maximum Temperature 500 Degrees F
  • Size- Numeric 9
  • Glove Length 12.5 in
  • Glove Lining Material Burlap
  • Reversible No
  • Series Condor
  • Silicone-Free No
  • EN 388 Impact Rated Yes
  • Colour Off-White
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list