!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
LED EXIT SIGN, EMERGENCY LIGHTS, WHITE, 2 FACES, GREEN, CEILING/WALL, NI-CD, SQUARE

LED EXIT SIGN, EMERGENCY LIGHTS, WHITE, 2 FACES, GREEN, CEILING/WALL, NI-CD, SQUARE

FULHAM FIREHORSE

LED EXIT SIGN, EMERGENCY LIGHTS, WHITE, 2 FACES, GREEN, CEILING/WALL, NI-CD, SQUARE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
LED EXIT SIGN, EMERGENCY LIGHTS, WHITE, 2 FACES, GREEN, CEILING/WALL, NI-CD, SQUARE

LED EXIT SIGN, EMERGENCY LIGHTS, WHITE, 2 FACES, GREEN, CEILING/WALL, NI-CD, SQUARE

FULHAM FIREHORSE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $113.02 / EACH

EHC: EHC :

Compliance and Restrictions

  • This item has been restricted from sale in the following Regions: Quebec .

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GUS482P60
  • Mfr. Model # FHEC35G
  • UNSPSC # 55121703
  • CATALOGUE PAGE # 114
  • Shipping Weight 4.2 lbs

Product Details

This FHEC35 series exit sign with emergency lights is made of plastic. Plus it meets the standards for UL 924. It also has voltage of 120/277V AC, 3.4 watts, has nickel cadmium batteries, and a five-year manufacturer's warranty.

Technical Specs

  • ItemExit Sign with Emergency Lights
  • Battery ChemistryNickel Cadmium
  • Emergency Illumination Time90 min
  • Lamp Wattage3.4 W
  • Lamp Head LocationTop
  • Lighting TechnologyLED
  • Minimum Operating Temperature50 Degrees F
  • Mounting TypeUniversal
  • Number of Lamp Heads2
  • Text ColourGreen
  • Voltage120/277V AC
  • Recommended Single Fixture Spacing20 ft
  • Overall Height9 in
  • Housing ColourWhite
  • Fixture Wattage3.4 W
  • Background ColourWhite
  • Directional IndicatorsUniversal Field Selectable Chevrons
  • StandardsUL 924
  • Series FHEC35
  • Emergency Wattage 2 W
  • Emergency Battery Backup Yes
  • Lamp Head Shape Square
  • Lamp Head Light Source LED
  • Maximum Operating Temperature 104 Degrees F
  • Mounting Location Ceiling, Wall
  • Number of Faces 2
  • Remote Capable No
  • Text Stroke Width 3/4 in
  • Recommended Mounting Height 8 ft
  • Overall Depth 2 in
  • Overall Width 20 in
  • Housing Material Plastic
  • Environmental Rating Damp Location
  • Diagnostic Testing Function Test Button
  • Self Diagnostics No
  • Manufacturers Warranty Length 5 yr
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • This item has been restricted from sale in the following Regions: Quebec .

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list