!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
EXIT SIGN, EMERGENCY BATTERY BACKUP, LED, WHITE/GREEN, 1 OR 2 FACE, CEILING, NI-CD

EXIT SIGN, EMERGENCY BATTERY BACKUP, LED, WHITE/GREEN, 1 OR 2 FACE, CEILING, NI-CD

LUMAPRO

EXIT SIGN, EMERGENCY BATTERY BACKUP, LED, WHITE/GREEN, 1 OR 2 FACE, CEILING, NI-CD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
EXIT SIGN, EMERGENCY BATTERY BACKUP, LED, WHITE/GREEN, 1 OR 2 FACE, CEILING, NI-CD

EXIT SIGN, EMERGENCY BATTERY BACKUP, LED, WHITE/GREEN, 1 OR 2 FACE, CEILING, NI-CD

LUMAPRO

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $78.23 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GGE6CGL6
  • Mfr. Model # 6CGL6
  • UNSPSC # 55121703
  • CATALOGUE PAGE # 114
  • Shipping Weight 2.55 lbs

Product Details

Exit sign. LED lamp type. Fixture wattage 3. 120/277 voltage. Thermoplastic housing material. White housing finish. Number of sides 1 or 2. Nickel-cadmium battery type. Test feature switch. Status indicator ready/lamp charge. Description/special features

Technical Specs

  • ItemExit Sign
  • Voltage120/277V AC
  • Lighting TechnologyLED
  • Emergency Wattage0.3 W
  • Emergency Battery BackupYes
  • Battery Voltage3.6V DC
  • Background ColourWhite
  • Housing MaterialPlastic
  • IP RatingNot IP Rated
  • Housing FinishMatte
  • Overall Depth1 7/8 in
  • Overall Width11 7/8 in
  • Remote CapacityNot Applicable
  • Text ColourGreen
  • Text Stroke Width3/4 in
  • Recommended Mounting Height10 ft
  • Minimum Operating Temperature50 Degrees F
  • Mounting TypeSurface
  • Manufacturers Warranty Length1 yr
  • Standards NFPA Life Safety Code 101, UL to UL 924 Standard
  • Lamp Wattage 2 W
  • Fixture Wattage 0.6 W
  • Emergency Illumination Time 90 min
  • Battery Recharge Time 24 hr
  • Battery Chemistry Nickel Cadmium
  • Directional Indicators Universal Field Selectable Chevrons
  • Includes Push Button
  • Housing Colour White
  • Environmental Rating Damp Location
  • Overall Height 7 1/4 in
  • Remote Capable No
  • Self Diagnostics No
  • Text Height 6 in
  • NEMA Rating Not Rated
  • Maximum Operating Temperature 104 Degrees F
  • Mounting Location Ceiling
  • Number of Faces 1 or 2
  • CA Title 20 Compliant Yes
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list