!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
EXIT SIGN,EXIT,8-3/4"X15-1/2"

EXIT SIGN,EXIT,8-3/4"X15-1/2"

APPROVED VENDOR

EXIT SIGN,EXIT,8-3/4"X15-1/2" close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
EXIT SIGN,EXIT,8-3/4"X15-1/2"

EXIT SIGN,EXIT,8-3/4"X15-1/2"

APPROVED VENDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $259.36 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG49EV37
  • Mfr. Model # GRAN11415
  • UNSPSC # 55121703
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.84 lbs

Technical Specs

  • ItemExit Sign
  • ADA CompliantNo
  • Anti-Slip SurfaceNo
  • Chemical ResistantNo
  • Depth3/4"
  • Graffiti ResistantNO
  • IncludesBracket and Mounting Hardware
  • Indoor/Outdoor UsageIndoor Only
  • Maximum Viewing Distance - Favorable Conditions100 ft
  • Metal DetectableNo
  • Mounting Hole Dia.0.25 in
  • NFPA StandardCode 101
  • Outdoor Life ExpectancyNot Outdoor Rated
  • Printed LanguageEnglish
  • Protective CoatingNo Protective Coating
  • Sign Background ColourGreen
  • Sign HeaderNo Header
  • Sign LegendExit
  • Sign Legend StyleText
  • Sign MaterialPlastic
  • Sign Mounting LocationCeiling, Wall
  • Sign ShapeVertical Rectangle
  • StandardsUL 924, NFPA 101, IBC, IFC, OSHA
  • UV ResistantNo
  • Write on SurfaceNo
  • Abrasion Resistant No
  • ANSI 969 Compliant No
  • Average Outdoor Durability 25 yr
  • Corrosion Resistant No
  • Glow-in-the-Dark Yes
  • Height 8-3/4"
  • Includes Mounting Hardware Yes
  • Material Properties Rigid
  • Maximum Viewing Distance - Unfavorable Conditions 100 ft
  • Mirror Print No
  • Mounting Pattern 2 Side
  • Number of Printed Sides 2
  • Package Quantity 1
  • Product Type Exit Sign
  • Retroreflective Grade Not Retroreflective
  • Sign Format Traditional OSHA
  • Sign Header Text Colour No Header
  • Sign Legend Background Colour Photoluminescent
  • Sign Legend Text Colour White
  • Sign Material Group Rigid Plastic
  • Sign Mounting Style Mounting Holes
  • Sign Topic Exit
  • Thickness 0.75"
  • Width 15-1/2"
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list