Battery ChemistryBatteries for emergency lighting fixtures fit specific brands and models and are not interchangeable.
Suggested results for "SUGGEST-ITEM"
Product ITEM is unavailable. See products from the same category below.
General Purpose Combination Exit Signs & Emergency Lights
General purpose combination exit signs with emergency lights mark exits and illuminate pathways to guide evacuations from dry, nonhazardous locations. They are commonly used in doorways and hallways. These fixtures hardwire into an electrical system and automatically switch to their battery backup after a power loss to keep the exit sign lit and turn on the emergency lights. They can stay lit for at least 90 minutes. Emergency exit light combo units meet requirements for exit signs along an egress path, at doorways leading to exits, and at exits. They must be installed and regularly tested in accordance with local safety codes. Mounting them at the recommended spacing provides coverage to meet code-specific illumination levels along the path of egress and eliminate dark spots without overlighting.
This FHEC35 series exit sign with emergency lights is made of plastic. Plus it meets the standards for UL 924. It also has voltage of 120/277V AC, 2.8 watts, has nickel cadmium batteries, and a five-year manufacturer's warranty.
This FHEC35 series exit sign with emergency lights is made of plastic. Plus it meets the standards for UL 924. It also has voltage of 120/277V AC, 2.8 watts, has nickel cadmium batteries, and a five-year manufacturer's warranty.
Exit sign with battery back-up. Lamp type incandescent. Fixture wattage 5.4. 120/277 voltage. Housing material thermoplastic. Housing finish white. Number of sides 1 or 2. Lead calcium battery type. Test feature switch. Status indicator ready/lamp charge.
Exit sign with battery back-up. Lamp type incandescent. Fixture wattage 5.4. 120/277 voltage. Housing material thermoplastic. Housing finish white. Number of sides 1 or 2. Lead calcium battery type. Test feature switch. Status indicator ready/lamp charge.
This FHEC35 series exit sign with emergency lights is made of plastic. Plus it meets the standards for UL 924. It also has voltage of 120/277V AC, 3.4 watts, has nickel cadmium batteries, and a five-year manufacturer's warranty.
This FHEC35 series exit sign with emergency lights is made of plastic. Plus it meets the standards for UL 924. It also has voltage of 120/277V AC, 3.4 watts, has nickel cadmium batteries, and a five-year manufacturer's warranty.
Exit sign with battery back-up. Lamp type incandescent. Fixture wattage 5.4. 120/277 voltage. Housing material thermoplastic. Housing finish white. Number of sides 1 or 2. Lead calcium battery type. Test feature switch. Status indicator ready/lamp charge.
Exit sign with battery back-up. Lamp type incandescent. Fixture wattage 5.4. 120/277 voltage. Housing material thermoplastic. Housing finish white. Number of sides 1 or 2. Lead calcium battery type. Test feature switch. Status indicator ready/lamp charge.
This FHEC35 series exit sign with emergency lights is made of plastic. Plus it meets the standards for UL 924. It also has voltage of 120/277V AC, 3.7 watts, has nickel cadmium batteries, and a five-year manufacturer's warranty.
This FHEC35 series exit sign with emergency lights is made of plastic. Plus it meets the standards for UL 924. It also has voltage of 120/277V AC, 3.7 watts, has nickel cadmium batteries, and a five-year manufacturer's warranty.
To view Availability for another location, please enter postal code below
Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.