!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
EXIT SIGN, EMERGENCY LIGHTS, GREEN/WHITE, 1 OR 2 FACE, INCANDESCENT, CEILING/END/WALL

EXIT SIGN, EMERGENCY LIGHTS, GREEN/WHITE, 1 OR 2 FACE, INCANDESCENT, CEILING/END/WALL

LUMAPRO

EXIT SIGN, EMERGENCY LIGHTS, GREEN/WHITE, 1 OR 2 FACE, INCANDESCENT, CEILING/END/WALL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
EXIT SIGN, EMERGENCY LIGHTS, GREEN/WHITE, 1 OR 2 FACE, INCANDESCENT, CEILING/END/WALL

EXIT SIGN, EMERGENCY LIGHTS, GREEN/WHITE, 1 OR 2 FACE, INCANDESCENT, CEILING/END/WALL

LUMAPRO

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $114.61 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GGE6CGL8
  • Mfr. Model # 6CGL8
  • UNSPSC # 55121703
  • CATALOGUE PAGE # N/A
  • Shipping Weight 7.74 lbs

Product Details

Exit sign with battery back-up. Lamp type incandescent. Fixture wattage 5.4. 120/277 voltage. Housing material thermoplastic. Housing finish white. Number of sides 1 or 2. Lead calcium battery type. Test feature switch. Status indicator ready/lamp charge.

Technical Specs

  • ItemExit Sign with Emergency Lights
  • Battery ChemistrySealed Lead Acid
  • Emergency Illumination Time90 min
  • Current0.2 A
  • Lamp Head ShapeSquare
  • Lamp Head Light SourceIncandescent
  • Maximum Operating Temperature104 Degrees F
  • Mounting LocationCeiling, End, Wall
  • Number of Faces1 or 2
  • Remote CapableNo
  • Text Height6 in
  • Voltage120/277V AC
  • Recommended Single Fixture Spacing8 ft
  • Overall Height10 1/4 in
  • Housing ColourWhite
  • Fixture Wattage13.1 W
  • Environmental RatingDamp Location
  • Directional IndicatorsUniversal Field Selectable Chevrons
  • StandardsNFPA Life Safety Code 101, UL 924
  • Battery Voltage 6V DC
  • Emergency Wattage 10.8 W
  • Emergency Battery Backup Yes
  • Lamp Wattage 5.4 W
  • Lamp Head Location Top
  • Lighting Technology Incandescent
  • Minimum Operating Temperature 50 Degrees F
  • Mounting Type Surface
  • Number of Lamp Heads 2
  • Text Colour Green
  • Text Stroke Width 3/4 in
  • Recommended Mounting Height 10 ft
  • Overall Depth 4 3/4 in
  • Overall Width 21 3/4 in
  • Housing Material Plastic
  • Includes Push Button
  • Background Colour White
  • Self Diagnostics No
  • Manufacturers Warranty Length 2 yr
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list