!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
EXIT SIGN, LED, WHITE, GREEN, 2 FACES, CEILING/END/WALL

EXIT SIGN, LED, WHITE, GREEN, 2 FACES, CEILING/END/WALL

BIG BEAM

EXIT SIGN, LED, WHITE, GREEN, 2 FACES, CEILING/END/WALL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
EXIT SIGN, LED, WHITE, GREEN, 2 FACES, CEILING/END/WALL

EXIT SIGN, LED, WHITE, GREEN, 2 FACES, CEILING/END/WALL

BIG BEAM

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $71.04 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG3WDG6
  • Mfr. Model # XKL2GWWU
  • UNSPSC # 55121703
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.5 lbs

Product Details

This XKL series exit sign is made of plastic and includes canopy, test switch. Plus it meets the standards for NEC, NFPA 101, NFPA 70, OSHA, UL 924. It also has voltage of 120/277V AC, 1.7 watts, and a five-year warranty.

Technical Specs

  • ItemExit Sign
  • StandardsNEC, NFPA 101, NFPA 70, OSHA, UL 924
  • Lamp Wattage1.7 W
  • Fixture Wattage1.7 W
  • Directional IndicatorsUniversal Field Selectable Chevrons
  • Housing MaterialPlastic
  • Housing ColourWhite
  • Overall Depth2 1/2 in
  • Overall Width12 1/4 in
  • Self DiagnosticsNo
  • Mounting LocationCeiling, End, Wall
  • Number of Faces2
  • Series XKL
  • Voltage 120/277V AC
  • Lighting Technology LED
  • Emergency Battery Backup No
  • Diagnostic Testing Function Test Button
  • Includes Canopy, Test Switch
  • Housing Finish White
  • Overall Height 8 3/4 in
  • Remote Capable No
  • Text Colour Green
  • Mounting Type Surface
  • Manufacturers Warranty Length 5 yr
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list