!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
EXHAUST FAN, 48 IN BLADE, FOR 28,995 CFM TO 45,053 CFM AIR FLOW

EXHAUST FAN, 48 IN BLADE, FOR 28,995 CFM TO 45,053 CFM AIR FLOW

DAYTON

EXHAUST FAN, 48 IN BLADE, FOR 28,995 CFM TO 45,053 CFM AIR FLOW close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
EXHAUST FAN, 48 IN BLADE, FOR 28,995 CFM TO 45,053 CFM AIR FLOW

EXHAUST FAN, 48 IN BLADE, FOR 28,995 CFM TO 45,053 CFM AIR FLOW

DAYTON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,702.96 / each

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GFN1AHB3
  • Mfr. Model # 1AHB3
  • UNSPSC # 40101604
  • CATALOGUE PAGE # 1854
  • Shipping Weight 246.0 lbs

Product Details

This exhaust fan is made of steel. It measures 54 inch width, 54 inch height, 28 inch depth. This exhaust fan has a 1-year manufacturer's warranty, is wall mountable, has regreasable pillow block bearings, 45,053 cfm air flow, and 48 inch diameter.

Technical Specs

  • ItemExhaust Fan
  • Blade Diameter48 in
  • Frame MaterialSteel
  • For Maximum Motor Speed895 RPM
  • For Minimum Motor Speed576 RPM
  • Maximum Static Pressure0.75 in wg
  • For Cut-Out Height50 1/2 in
  • For Cut-Out Diameter50 1/2 in
  • Method of ConstructionCast
  • Includes MotorWithout Motor
  • Overall Height54 in
  • Overall Diameter48 in
  • Bearing TypeRegreasable Pillow Block
  • Flange Depth2 in
  • Frame FinishZinc-Plated
  • Maximum Ambient Operating Temperature104 Degrees F
  • Mounting LocationWall
  • Shaft Diameter1 1/2 in
  • Ventilation TypeExhaust
  • Venturi Diameter48 1/2 in
  • Assembled Unassembled
  • Blade Material Aluminum
  • For Maximum Motor Horsepower 7 1/2 hp
  • For Minimum Motor Horsepower 2 hp
  • Maximum Airflow 45,053 cfm
  • Minimum Airflow 28,995 cfm
  • For Cut-Out Width 50 1/2 in
  • Guard Type None
  • Number of Blades 6
  • Overall Depth 28 in
  • Overall Width 54 in
  • Bearing Size 1 1/2 in
  • Fan Style Panel
  • Flange Width 54 in
  • Manufacturer Warranty Length 1 yr
  • Maximum Inlet Temperature 104 Degrees F
  • Mounting Orientation Horizontal, Vertical
  • Standards AMCA Air and Sound, UL/cUL 705
  • Venturi Depth 7 in
  • Country of Origin Mexico (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list