!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
WALL COLLAR, STEEL, FOR 48 IN BLADE DIAMETER, 18 GA THICK, 55⅝ IN X 55⅝ IN

WALL COLLAR, STEEL, FOR 48 IN BLADE DIAMETER, 18 GA THICK, 55⅝ IN X 55⅝ IN

DAYTON

WALL COLLAR, STEEL, FOR 48 IN BLADE DIAMETER, 18 GA THICK, 55⅝ IN X 55⅝ IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
WALL COLLAR, STEEL, FOR 48 IN BLADE DIAMETER, 18 GA THICK, 55⅝ IN X 55⅝ IN

WALL COLLAR, STEEL, FOR 48 IN BLADE DIAMETER, 18 GA THICK, 55⅝ IN X 55⅝ IN

DAYTON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $693.28 / each

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GFN1WBV5
  • Mfr. Model # 1WBV5
  • UNSPSC # 40101502
  • CATALOGUE PAGE # 1854
  • Shipping Weight 113.0 lbs

Product Details

This wall collar includes four mounting angle, four side panel, and is made of steel. It measures 54¼ inch width, 54¼ inch height, 23½ inch depth. This wall collar has a galvanized finish.

Technical Specs

  • ItemWall Collar
  • For Cut-Out Height55 5/8 in
  • Thickness18 ga
  • Overall Depth23 1/2 in
  • Overall Width54 1/4 in
  • Includes(4) Mounting Angle, (4) Side Panel
  • For Blade Diameter 48 in
  • For Cut-Out Width 55 5/8 in
  • Material Steel
  • Overall Height 54 1/4 in
  • Finish Galvanized
  • Country of Origin Mexico (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list