!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CLAMP-ON ACDC TRMS VERSION

CLAMP-ON ACDC TRMS VERSION

AMPROBE

CLAMP-ON ACDC TRMS VERSION close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CLAMP-ON ACDC TRMS VERSION

CLAMP-ON ACDC TRMS VERSION

AMPROBE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $534.29 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # FETACDC100TRMS
  • Mfr. Model # ACDC-100-TRMS
  • UNSPSC # 41113601
  • CATALOGUE PAGE # 154
  • Shipping Weight 1.4 lbs

Technical Specs

  • ItemDigital Clamp Meter
  • Safety RatingCAT III 600V
  • Maximum AC Current Measurement800 A
  • Maximum DC Current Measurement1,000 A
  • Current Leakage TestingNo
  • Intrinsically SafeNo
  • WaterproofNo
  • Thermal ImagingNo
  • Bluetooth CompatibleNo
  • Jaw StyleClamp On
  • Special FeaturesContinuity Beeper, Max Capture Function Measures Inrush Current (30 Ms Response), Relative Zero Mode, Rubber Over-Molded Case Absorbs Shock and Provides Built-In Probe Storage, True-RMS
  • Basic DC Voltage Accuracy0.3% + 3d
  • Basic DC Current Accuracy1.5% + 4d
  • Capacitance Measurement Accuracy3.5% + 6d
  • Resistance Measurement Accuracy0.6% + 4d
  • Auto RangingYes
  • Battery AccessYes
  • Calibration Frequency40 to 100 Hz
  • Diode TestYes
  • IncludesACDC-100 TRMS, Deluxe Carrying Case, Test Leads
  • Manufacturers Warranty Length1 yr
  • Maximum Frequency Measurement100 Hz
  • Minimum AC Current Measurement400 A
  • Minimum Capacitance Measurement500 nF
  • Minimum DC Voltage Measurement400 mV
  • Peak HoldYes
  • Audible Continuity Yes
  • AC Response Calculation TRMS
  • Maximum AC Voltage Measurement 600 V
  • Maximum DC Voltage Measurement 600 V
  • Parameters Measured AC Current, AC Voltage, Capacitance, Continuity, DC Current, DC Voltage, Inrush AC Current, Resistance
  • Dustproof No
  • Data Logging Yes
  • Removable Screen No
  • Jaw Opening 2 in
  • Calibration Certificate Included No
  • Basic AC Voltage Accuracy 1.0% + 4d
  • Data Hold Yes
  • Basic AC Current Accuracy 1.5% + 5d 1
  • Display Type Backlit
  • Auto Power Off Yes
  • Batteries Included Yes
  • Battery Size AAA
  • Digital/Analog Digital
  • Frequency Counter 40 to 100 Hz (AC Current): 50 to 500 Hz (AC Voltage)
  • Instrument Counts 4,000
  • Maximum Capacitance Measurement 3,000 uF
  • Maximum Resistance Measurement 40 megaohm
  • Minimum AC Voltage Measurement 400 V
  • Minimum DC Current Measurement 400 A
  • Minimum Resistance Measurement 400 ohm
  • Country of Origin Taiwan (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list