!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CLAMP MTR AC/DC TRMS 2000A

CLAMP MTR AC/DC TRMS 2000A

FLUKE

CLAMP MTR AC/DC TRMS 2000A close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CLAMP MTR AC/DC TRMS 2000A

CLAMP MTR AC/DC TRMS 2000A

FLUKE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $2,052.78 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # FET355
  • Mfr. Model # 355
  • UNSPSC # 31162906
  • CATALOGUE PAGE # 153
  • Shipping Weight 4.01 lbs

Product Details

Reliably handle a wide range of high current applications. In-rush current measurement captures power-on surge current. Accurately measures frequency up to 1 KHz for optimum troubleshooting. Quickly analyze readings using the minimum, maximum and average

Technical Specs

  • ItemDigital Clamp Meter
  • Safety RatingCAT IV 600V
  • Maximum AC Current Measurement1,400 A
  • Maximum DC Current Measurement2,000 A
  • Current Leakage TestingNo
  • Parameters MeasuredAC Current, AC Voltage, DC Current, DC Voltage, Frequency
  • DustproofNo
  • Data LoggingYes
  • Removable ScreenNo
  • Jaw Opening2.9 in
  • Calibration Certificate IncludedNo
  • Basic AC Voltage Accuracy3.5% rdg + 5 digits
  • Data HoldYes
  • Basic AC Current Accuracy3.5% rdg + 5 digits
  • Display TypeBacklit
  • AC Voltage Measurement Resolution1 V
  • Auto RangingYes
  • Battery AccessYes
  • Calibration Frequency50 to 60 Hz
  • DC Voltage Measurement Resolution1 V
  • Diode TestYes
  • Frequency Measurement Resolution0.1 Hz
  • Inrush Current MeasurableYes
  • Manufacturers Warranty Length3 yr
  • Maximum Resistance Measurement400 ohm
  • MemoryMax/Min
  • Overall Height12 in
  • Peak HoldYes
  • Audible Continuity Yes
  • AC Response Calculation TRMS
  • Maximum AC Voltage Measurement 600 V
  • Maximum DC Voltage Measurement 1,000 V
  • IP Rating IP42
  • Intrinsically Safe No
  • Waterproof No
  • Thermal Imaging No
  • Bluetooth Compatible No
  • Jaw Style Clamp On
  • Special Features In-Rush Current Measurement Captures 'power-on' Surge Current with Accuracy and Repeatability, Reliably Handle A Wide Range of High-Current Applications with 2000 A AC + DC True-RMS, 1400 A AC and 2000 A DC
  • Basic DC Voltage Accuracy 1% rdg + 5 digits
  • Basic DC Current Accuracy 1.5% rdg + 5 digits
  • Frequency Measurement Accuracy 0.2% + 2 counts
  • AC Current Measurement Resolution 1 A
  • Auto Power Off Yes
  • Batteries Included Yes
  • Battery Size AA
  • DC Current Measurement Resolution 1 A
  • Digital/Analog Digital
  • Frequency Counter 5 Hz to 1 kHz
  • Includes (6) AA Batteries, AC285 Alligator Clip, C43 Soft Carrying Case, Manual, TL224 1.5 m Silicone Rubber Test Leads, TP2 Test Probes
  • Instrument Counts 4,000
  • Maximum Operating Temperature 122 Degrees F
  • Maximum Storage Temperature 140 Degrees F
  • Minimum Operating Temperature 32 Degrees F
  • Overall Width 3.8 in
  • Resistance Measurement Resolution 0.1 ohm
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list