!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
STANDARD-DUTY INDUSTRIAL FAN, 24 IN BLADE DIAMETER, VARIABLE SPEEDS, 120V AC

STANDARD-DUTY INDUSTRIAL FAN, 24 IN BLADE DIAMETER, VARIABLE SPEEDS, 120V AC

AIR EYE

STANDARD-DUTY INDUSTRIAL FAN, 24 IN BLADE DIAMETER, VARIABLE SPEEDS, 120V AC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
STANDARD-DUTY INDUSTRIAL FAN, 24 IN BLADE DIAMETER, VARIABLE SPEEDS, 120V AC

STANDARD-DUTY INDUSTRIAL FAN, 24 IN BLADE DIAMETER, VARIABLE SPEEDS, 120V AC

AIR EYE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $2,476.43 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # BAFFAE12401L11S34
  • Mfr. Model # F-AE1-2401L11S34
  • UNSPSC # 40101604
  • CATALOGUE PAGE # 1837
  • Shipping Weight 103.0 lbs

Product Details

This industrial fan includes controller and mount, and is made of steel. It is black, 72⅝ inch height, 19½ inch depth, with a 18-foot cord. This industrial fan has one phase, is 120 volts AC, is floor, mobile mountable, has variable speeds, a powder coated finish, is direct drive, 5,034 cfm air flow, 4.8 Amps, 334, 65 dBA, and 50/60 Hz, and 20 inch diameter, and 21/64 horsepower.

Technical Specs

  • ItemIndustrial Fan
  • Wheeled BaseMobile
  • Watts334
  • Voltage120V AC
  • Air Flow5,034 cfm
  • RPM1,290
  • Fan Mounting LocationFloor, Mobile
  • Air Velocity @ 20 Ft.561 fpm
  • Air Velocity @ 60 Ft.181 fpm
  • Assembly RequiredAssembly Required
  • Max. Ambient Temp.104 Degrees F
  • Motor DesignECM
  • Fan Power SourcePlug-In
  • Height72 5/8 in
  • Number of Blades3
  • Fan Blade ColourYellow
  • ColourBlack
  • Housing Finish - FansPowder Coated
  • StandardsETL
  • Battery Operated - FansNot Battery Operated
  • Product TypeStandard-Duty Industrial Fan
  • Blade Diameter 24 in
  • Oscillation Non-Oscillating
  • Number of Speeds Variable
  • Phase 1
  • Motor HP 21/64 hp
  • Amps 4.8 A
  • Air Velocity @ 10 Ft. 964 fpm
  • Air Velocity @ 40 Ft. 270 fpm
  • Air Velocity @ 80 Ft. 147 fpm
  • Sound Level 65 dBA
  • Hz 50/60 Hz
  • Motor Enclosure Totally Enclosed Air Over
  • Fan Cord Length 18 ft
  • Depth 19 1/2 in
  • Blade Material Galvalume
  • Fan Housing Material Steel
  • Wire Guard Finish Powder Coated
  • Drive Type Direct Drive
  • Includes Controller, Mount
  • Environmental Applications Industrial
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list