CABLE TIE MOUNTING PAD, 0.2 IN SLOT W, 0.07 IN SLOT H, NATURAL, 100 PK
CABLE TIE MOUNTING PAD, 0.2 IN SLOT W, 0.07 IN SLOT H, NATURAL, 100 PK
APPROVED VENDOR
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
Cable Tie Mount, 4-Way, Mounting Method Acrylic Based Adhesive, Material of Construction Nylon 6/6, For Use With Cable Ties from 18 to 51 lbs. Tensile Strength, Standards RoHS, Package Quantity 100
Technical Specs
Item Cable Tie Mount
Slot Width 0.20 in
Mounting Method Adhesive Mount
Colour Natural
Width 1.10 in
Flame Retardant No
For Use With Cable Ties from 18 to 51 lb Tensile Strength
Max. Temp. Rating 85 Degrees F
Number of Entries 4
Slot Height 0.07 in
Material Nylon 6/6
Length 1.10 in
Height 0.24 in
Metal Detectable No
Standards RoHS Compliant
Min. Temp. Rating -25 Degrees F
Alternate Products
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$3.03
/ PACKAGE
Related Products
POWER FIRST
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$2.51
/ PACKAGE
POWER FIRST
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$5.47
/ PACKAGE
POWER FIRST
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$2.61
/ PACKAGE