CABLE TIE, 6 IN L, 1½ IN MAX BUNDLE, 0.14 IN W, NATURAL, 21, 100 PK 
				CABLE TIE, 6 IN L, 1½ IN MAX BUNDLE, 0.14 IN W, NATURAL, 21, 100 PK 
				
				
					
					POWER FIRST 
				
			 
			
				
				
	
	
	
	
		
	
	
	
		 
	
close 
	close x 
	
		images.360.info.textHead1
		360°
		images.360.info.textHead2
	 
	
		Rotate: Use top-to-bottom, side-to-side by use of mouse arrow. 
		Zoom In: Double click on image. 
		Zoom Out/Reset: Put photo at full zoom & then double click. 
	 
 
				
			 
			
			
			
			
			
				Roll over image to zoom.
			
			
					
	                	
	
	 
		Compare  
	 
					 
	                 
				
				 
						
		 
		
		
		
	 
	
	
	
	
	
		
			Product Details
		 
		This cable tie is made of nylon 6/6, and is natural colour. In addition, it meets the standards for cULus 62275. It has length of six inches and a width of 0.14 inches. It also has tensile strength of 40 pounds, plastic pawl locking, 185 Degrees F maximum temperature, and -40 Degrees F minimum temperature, 40 pounds tensile strength.
	 
	
	
		
	Technical Specs
 
	
		
			
			
			
				
				
					
						
							Item Cable Tie  
						
					
				
					
						
							Actual Length 6 in  
						
					
				
					
						
							Nominal Length 6 in  
						
					
				
					
						
							Colour Natural  
						
					
				
					
						
							Nominal Max. Bundle Dia. 1 1/2 in  
						
					
				
					
						
							Outdoor Use No  
						
					
				
					
						
							Thickness 0.05 in  
						
					
				
					
						
							Material Nylon 6/6  
						
					
				
					
						
							Min. Temp. Rating -40 Degrees F  
						
					
				
			 
			
			
				
					
						
							Cable Tie Style  Standard  
						
					
				
					
						
							Width  0.14 in  
						
					
				
					
						
							Locking Style  Plastic Pawl  
						
					
				
					
						
							Tensile Strength  40 lb  
						
					
				
					
						
							Metal Detectable  No  
						
					
				
					
						
							UL Type  21  
						
					
				
					
						
							Max. Bundle Dia.  1.46 in  
						
					
				
					
						
							Max. Temp. Rating  185 Degrees F  
						
					
				
					
						
							Standards  cULus 62275  
						
					
				
				
			 
		
		
	
 
	 
	
	
	
	
	
	
	
	
	
	
	
	
	
	
		
			
	
		
			
				
					Alternate Products 
				
					
					    
					
						
							
									
									
									
									POWER FIRST
									
											
												
													
														
															
	
	
	
		
	
	
		
		
	
	
	
		
		
	
	
	
	
		
	
	
	
	
	
	
		
			
			
			
				
				
					
					
					
					
					
					
					
					
						
							
							
								
								Web Price 
								
									
										 
										
										    If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
										 
									 
								
								: 
							
							  $26.58 
	
	
		
		 / pkg.
	
	
	
	
   
							
						 
						
						
						
					
				
			
		
		
	
 
													 
												 
											 
										 
									 
							
									
									
									
									POWER FIRST
									
											
												
													
														
															
	
	
	
		
	
	
		
		
	
	
	
		
		
	
	
	
	
		
	
	
	
	
	
	
		
			
			
			
				
				
					
					
					
					
					
					
					
					
						
							
							
								
								Web Price 
								
									
										 
										
										    If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
										 
									 
								
								: 
							
							  $2.61 
	
	
		
		 / pkg.
	
	
	
	
   
							
						 
						
						
						
					
				
			
		
		
	
 
													 
												 
											 
										 
									 
							 
					 
					    
				 
			 
		 
	 
 
		 
	
	
		
	
	
	
	
     
	
	
	
		
			
	
		
			
				
					Related Products 
				
					
					    
					
						
							
									
									
									
									APPROVED VENDOR
									
											
												
													
														
															
	
	
	
		
	
	
		
		
	
	
	
		
		
	
	
	
	
		
	
	
	
	
	
	
		
			
			
			
				
				
					
					
					
					
					
					
					
					
						
							
							
								
								Web Price 
								
									
										 
										
										    If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
										 
									 
								
								: 
							
							  $10.64 
	
	
		
		 / pkg.
	
	
	
	
   
							
						 
						
						
						
					
				
			
		
		
	
 
													 
												 
											 
										 
									 
							
									
									
									
									APPROVED VENDOR
									
											
												
													
														
															
	
	
	
		
	
	
		
		
	
	
	
		
		
	
	
	
	
		
	
	
	
	
	
	
		
			
			
			
				
				
					
					
					
					
					
					
					
					
						
							
							
								
								Web Price 
								
									
										 
										
										    If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
										 
									 
								
								: 
							
							  $16.32 
	
	
		
		 / pkg.