!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top

Filter Results By

Shop By
Brand
Price
Nominal Length
Nominal Max. Bundle Dia.
Colour
Tensile Strength
Cable Tie Properties
Outdoor Use
Min. Temp. Rating
Max. Temp. Rating
Material
Locking Style
UL Type
Suggested results for "SUGGEST-ITEM"
Product ITEM is unavailable. See products from the same category below.

All Purpose Cable Ties

All purpose cable ties bundle and secure wire and cable in general applications where specialized cable ties are not required, such as facility maintenance, housekeeping, and janitorial.

https://catalogue.grainger.ca/?hybris=true

 359  Results Found

In stock at branch(0)
Results per page :  16 | 32 | 48
  • GROTE
  • CABLE TIES H/D 15-1/4IN BLK 100/PK
  • Item # GRO83-6029
  • Mfr. Model # 83-6029
  • EHC: EHC :
  • Heavy tie, provide strong grip and flexibility, UV resistant, length 15-1/4 inches, strength 120 lbs., package quantity 100, black.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • POWER FIRST
  • CABLE TIE, 12 IN L, 3¼ IN MAX BUNDLE, 0.19 IN W, STANDARD, 100 PK
  • Item # EBP36J154
  • Mfr. Model # 36J154
  • EHC: EHC :
  • This cable tie is made of nylon 6/6, and is black. It features flame retardance, halogen-free, plenum rated, UV light resistant. In addition, it meets the standards for cULus 62275. It has length of 11.eight inches, width of 0.19 inch. It can be used outdoors. It is also flame retardant, has a tensile strength of 50 pounds, plastic pawl locking, 185 Degrees F maximum temperature, and -40 Degrees F minimum temperature.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 110
  • POWER FIRST
  • CABLE TIE, 8 IN L, 2 IN MAX BUNDLE, 0.19 IN W, NATURAL, 100 PK
  • Item # EBP36J149
  • Mfr. Model # 36J149
  • EHC: EHC :
  • This cable tie is made of nylon 6/6, and is natural colour. It features flame retardance, halogen-free, plenum rated. In addition, it meets the standards for CUL 62275, UL 62275. It has length of 7.9 inches, width of 0.19 inch. It is also flame retardant, has a tensile strength of 50 pounds, plastic pawl locking, 185 Degrees F maximum temperature, and -40 Degrees F minimum temperature.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 110
  • POWER FIRST
  • CABLE TIE, 8 IN L, 2 IN MAX BUNDLE, 0.19 IN W, BLACK, 100 PK
  • Item # EBP36J150
  • Mfr. Model # 36J150
  • EHC: EHC :
  • This cable tie is made of nylon 6/6, and is black. It features flame retardance, halogen-free, plenum rated, UV light resistant. In addition, it meets the standards for cULus 62275. It has length of 7.9 inches, width of 0.19 inch. It can be used outdoors. It is also flame retardant, has a tensile strength of 50 pounds, plastic pawl locking, 185 Degrees F maximum temperature, and -40 Degrees F minimum temperature.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 110
  • TYRAP
  • CABLE TIE, 13½ IN L, 4 IN MAX BUNDLE, 0.27 IN W, BLACK, 50 PK
  • Item # TBSTY527MXPK
  • Mfr. Model # TY527MX
  • EHC: EHC :
  • This cable tie is made of nylon 6/6, and is black. It features halogen-free, UV light resistant, weather resistant. In addition, it meets the standards for OPC 23190, UL 1565. It has length of 13.4 inches, width of 0.27 inch. It can be used outdoors. It also has tensile strength of 120 pounds, stainless steel barb locking, 185 Degrees F maximum temperature, and -76 Degrees F minimum temperature.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 112
  • POWER FIRST
  • CABLE TIE, 15 IN L, 4 IN MAX BUNDLE, 0.19 IN W, BLACK, 100 PK
  • Item # EBP36J158
  • Mfr. Model # 36J158
  • EHC: EHC :
  • This cable tie is made of nylon 6/6, and is black. It features UV light resistant. In addition, it meets the standards for cULus 62275, UL listed. It has length of 14.6 inch, width of 0.19 inch. It can be used outdoors. It also has tensile strength of 50 pounds, plastic pawl locking, 185 Degrees F maximum temperature, and -40 Degrees F minimum temperature, 50 pounds tensile strength, UV light resistant.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 110
  • POWER FIRST
  • CABLE TIE, 4 IN L, 1 IN MAX BUNDLE, 0.1 IN W, BLACK, 100 PK
  • Item # EBP36J128
  • Mfr. Model # 36J128
  • EHC: EHC :
  • This cable tie is made of nylon 6/6, and is black. In addition, it meets the standards for CUL 62275, UL 62275. It has length of four inches and a width of 0.1 inch. It can be used outdoors. It also has tensile strength of 18 pounds, plastic pawl locking, 185 Degrees F maximum temperature, and -40 Degrees F minimum temperature.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 110
  • POWER FIRST
  • CABLE TIE, 6 IN L, 1½ IN MAX BUNDLE, 0.14 IN W, NATURAL, 21, 100 PK
  • Item # EBP36J137
  • Mfr. Model # 36J137
  • EHC: EHC :
  • This cable tie is made of nylon 6/6, and is natural colour. In addition, it meets the standards for cULus 62275. It has length of six inches and a width of 0.14 inches. It also has tensile strength of 40 pounds, plastic pawl locking, 185 Degrees F maximum temperature, and -40 Degrees F minimum temperature, 40 pounds tensile strength.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 110
  • GROTE
  • TIE WRAP 8IN 50LB BLACK 100/PK
  • Item # GRO83-6019
  • Mfr. Model # 83-6019
  • EHC: EHC :
  • Standard tie, provide strong grip and flexibility, UV resistant, length 8 inches, strength 50 lbs., package quantity 100, black.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • POWER FIRST
  • CABLE TIE, 15 IN L, 4 IN MAX BUNDLE, 0.3 IN W, BLACK, 100 PK
  • Item # EBP36J166
  • Mfr. Model # 36J166
  • EHC: EHC :
  • This cable tie is made of nylon 6/6, and is black. It features flame retardance, halogen-free, plenum rated, UV light resistant. In addition, it meets the standards for CUL 62275, UL 62275. It has length of 14.9 inch, width of 0.3 inch. It can be used outdoors. It is also flame retardant, has a tensile strength of 120 pounds, plastic pawl locking, 185 Degrees F maximum temperature, and -40 Degrees F minimum temperature.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 110
  • POWER FIRST
  • CABLE TIE, 4 IN L, 1 IN MAX BUNDLE, 0.1 IN W, NATURAL, 100 PK
  • Item # EBP36J127
  • Mfr. Model # 36J127
  • EHC: EHC :
  • This cable tie is made of nylon 6/6, and is natural colour. It features flame retardance, halogen-free, plenum rated. In addition, it meets the standards for cULus 62275. It has length of four inches and a width of 0.1 inch. It is also flame retardant, has a tensile strength of 18 pounds, plastic pawl locking, 185 Degrees F maximum temperature, and -40 Degrees F minimum temperature.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 110
  • GROTE
  • TIE WRAP STD 11-3/4IN BLACK 100/PK
  • Item # GRO83-6021
  • Mfr. Model # 83-6021
  • EHC: EHC :
  • Standard tie, provide strong grip and flexibility, UV resistant, length 11-3/4 inches, strength 50 lbs., package quantity 100, black.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • POWER FIRST
  • CABLE TIE, 6 IN L, 1½ IN MAX BUNDLE, 0.14 IN W, BLACK, 100 PK
  • Item # EBP36J138
  • Mfr. Model # 36J138
  • EHC: EHC :
  • This cable tie is made of nylon 6/6, and is black. In addition, it meets the standards for cULus 62275. It has length of six inches and a width of 0.14 inches. It can be used outdoors. It also has tensile strength of 40 pounds, plastic pawl locking, 185 Degrees F maximum temperature, and -40 Degrees F minimum temperature, 40 pounds tensile strength.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 110
  • POWER FIRST
  • CABLE TIE, 11½ IN L, 3 IN MAX BUNDLE, 0.14 IN W, NATURAL, 100 PK
  • Item # EBP36J145
  • Mfr. Model # 36J145
  • EHC: EHC :
  • This cable tie is made of nylon 6/6, and is natural colour. In addition, it meets the standards for CUL 62275, UL 62275. It has length of 11.4 inches, width of 0.14 inches. It also has tensile strength of 40 pounds, plastic pawl locking, 185 Degrees F maximum temperature, and -40 Degrees F minimum temperature, 40 pounds tensile strength.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 110
  • GROTE
  • TIE WRAP STD 7-1/4IN WHITE 100/PK
  • Item # GRO83-6018
  • Mfr. Model # 83-6018
  • EHC: EHC :
  • Standard tie, provide strong grip and flexibility, length 8 inches, strength 50 lbs., package quantity 100, white.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • POWER FIRST
  • CABLE TIE, 12 IN L, 3¼ IN MAX BUNDLE, 0.3 IN W, BLACK, 100 PK
  • Item # GGE36J164
  • Mfr. Model # 36J164
  • EHC: EHC :
  • Cable Tie,Length 11.8 In.,Width 0.3 In.,Thickness 0.074 In.,Tensile Strength 120 lb.,Max. Bundle Dia. 3 In.,Colour Black,Temp. Range 40 To 185 Degrees F,Tool Code B,Standards UL/cUL1565 E243263

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 111
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list