!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top

Filter Results By

Shop By
Brand
Price
Mounting Method
Number of Entries
Slot Width
Slot Height
For Use With
Colour
Suggested results for "SUGGEST-ITEM"
Product ITEM is unavailable. See products from the same category below.

Cable Tie Mounts

Cable tie mounts attach to walls, ceilings, and other surfaces and are used with a cable tie to secure a bundle of wire or cable. They keep the bundles organized and out of the way.

https://catalogue.grainger.ca/?hybris=true

 24  Results Found

In stock at branch(0)
Results per page :  16 | 32 | 48
  • APPROVED VENDOR
  • CABLE TIE MOUNTING PAD, 0.14 IN SLOT W, 0.05 IN SLOT H, NATURAL, 100 PK
  • Item # GGE6EEE7
  • Mfr. Model # 6EEE7
  • EHC: EHC :
  • Cable Tie Mount, 4-Way, Mounting Method Acrylic Based Adhesive, Material of Construction Nylon 6/6, For Use With Cable Ties from 18 to 51 lbs. Tensile Strength, Standards RoHS, Package Quantity 100

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • TYRAP
  • CABLE TIE MOUNT, NYLON 6/6, NATURAL, 1.13 IN WIDTH, FOR CABLE TIE, 1.13 IN
  • Item # TBSTC5345A
  • Mfr. Model # TC5345A
  • EHC: EHC :
  • The four-way adhesive mounting base accepts cable ties in four directions at 90 degree. It is a convenient way to mount wire bundles at cross-over points. Four optional mounting holes are included.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • APPROVED VENDOR
  • CABLE TIE MOUNTING PAD, 0.2 IN SLOT W, 0.07 IN SLOT H, NATURAL, 100 PK
  • Item # GGE6EEE8
  • Mfr. Model # 6EEE8
  • EHC: EHC :
  • Cable Tie Mount, 4-Way, Mounting Method Acrylic Based Adhesive, Material of Construction Nylon 6/6, For Use With Cable Ties from 18 to 51 lbs. Tensile Strength, Standards RoHS, Package Quantity 100

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • GROTE
  • ADHESIVE BACK MOUNT 50/PK
  • Item # GRO83-6030
  • Mfr. Model # 83-6030
  • EHC: EHC :
  • Cable mounting base made of a nylon construction. Adhesive back, 6 PSI tensile strength.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • APPROVED VENDOR
  • CABLE TIE MOUNTING PAD, 0.54 IN SLOT W, 0.54 IN SLOT H, NATURAL, 100 PK
  • Item # GGE6EEF3
  • Mfr. Model # 6EEF3
  • EHC: EHC :
  • Cable Tie Mount, 4-Way, Mounting Method Acrylic Based Adhesive, Material of Construction Nylon 6/6, For Use With Cable Ties from 18 to 51 lbs. Tensile Strength, Standards RoHS, Package Quantity 100

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • TYRAP
  • CABLE TIE MOUNT, NYLON 6/6, NATURAL, ¾ IN W, 0.19 IN H, FOR CABLE TIE, ¾ IN, 100 PK
  • Item # TBSTC5344APK
  • Mfr. Model # TC5344A
  • EHC: EHC :
  • This cable tie mount is made of nylon 6/6, and is natural colour. In addition, it meets the standards for RoHS3 compliant, TSCA Section 6(h) compliant. It has length of 0.75 inches, width of 0.75 inches, and a height of 0.19 inch. It is for use with cable Tie. 150 Degrees F maximum temperature, and 32 Degrees F minimum temperature.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • MERITHIAN
  • CABLE TIE MOUNTING BASE, 50 LB, WHITE, 1 X 1 IN, PK 100
  • Item # TFX27400
  • Mfr. Model # 27400
  • EHC: EHC :
  • This is a pack of 100 cable tie mounting bases. They are white in colour and have 50 pounds of tensile strength. These bases are 1 x 1 inch in size.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • APPROVED VENDOR
  • CABLE TIE MOUNTING PAD, 0.3 IN SLOT W, 0.09 IN SLOT H, NATURAL, 1 IN W, 100 PK
  • Item # GGE6EEE6
  • Mfr. Model # 6EEE6
  • EHC: EHC :
  • Cable Tie Mount, 4-Way, Mounting Method Acrylic Based Adhesive, Material of Construction Nylon 6/6, For Use With Cable Ties from 18 to 51 lbs. Tensile Strength, Standards RoHS, Package Quantity 100

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • PANDUIT
  • CABLE TIE MOUNTING BASE, 0.25 IN SLOT W, 0.06 IN SLOT H, WHITE, 1 IN W, 100 PK
  • Item # WWG1LEU9
  • Mfr. Model # SGABM25-A-C
  • EHC: EHC :
  • This cable tie mount is made of nylon 6/6, and is white. In addition, it meets the standards for CE compliant, and RoHS compliant. It has length of one inch, width of one inch, and a height of 0.24 inch. It is for use with miniature, intermediate and standard cable ties. It has a 185 Degrees F maximum temperature, and -20 Degrees F minimum temperature.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • DOLPHIN COMPONENTS CORP
  • SADDLE CABLE TIE BASE, 0.19 IN SLOT W, 0.06 IN SLOT H, NATURAL, 1,000 PK
  • Item # WWG14X882
  • Mfr. Model # DC-LPM-2
  • EHC: EHC :
  • This cable tie mount is made of nylon 6/6, and is natural colour. In addition, it meets the standards for RoHS compliant, UL listed. It has length of 0.59 inch, width of 0.40 inches, and a height of 0.27 inch. It is for use with cable tie sizes four inch to 11 inch.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list