CABLE TIE, 6 IN L, 1½ IN MAX BUNDLE, 0.14 IN W, BLACK, 100 PK
CABLE TIE, 6 IN L, 1½ IN MAX BUNDLE, 0.14 IN W, BLACK, 100 PK
POWER FIRST
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This cable tie is made of nylon 6/6, and is black. In addition, it meets the standards for cULus 62275. It has length of six inches and a width of 0.14 inches. It can be used outdoors. It also has tensile strength of 40 pounds, plastic pawl locking, 185 Degrees F maximum temperature, and -40 Degrees F minimum temperature, 40 pounds tensile strength.
Technical Specs
Item Cable Tie
Actual Length 6 in
Nominal Length 6 in
Colour Black
Nominal Max. Bundle Dia. 1 1/2 in
Outdoor Use Yes
Thickness 0.05 in
Material Nylon 6/6
Min. Temp. Rating -40 Degrees F
Cable Tie Style Standard
Width 0.14 in
Locking Style Plastic Pawl
Tensile Strength 40 lb
Metal Detectable No
UL Type 21
Max. Bundle Dia. 1.46 in
Max. Temp. Rating 185 Degrees F
Standards cULus 62275
Alternate Products
PANDUIT
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$168.26
/ PACKAGE
POWER FIRST
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$2.82
/ PACKAGE
Related Products
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$10.64
/ PACKAGE
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$16.32
/ PACKAGE