Wire splicing and weatherproofing kits provide gastight and watertight seals that protect connections from water, contaminants, and deterioration. They're ideal for applications that get wet or exposed to elements like motor leads, power cables, and pool wires.
This resin compound splice kit has an operating temperature of 194 Degrees F. It has the following resistance properties: abrasion-resistant, plus it measures 8 inch L, and includes 1-piece removable mold, abrasive cloth, rubber-splicing tape 23, scotchcast compound 2131.
This resin compound splice kit has an operating temperature of 194 Degrees F. It has the following resistance properties: abrasion-resistant, plus it measures 8 inch L, and includes 1-piece removable mold, abrasive cloth, rubber-splicing tape 23, scotchcast compound 2131.
This resin compound splice kit has an operating temperature of 194 Degrees F. It is abrasion/puncture-resistant, plus it measures 13 inch L, and includes 3 x bags of solvent cleaning cloths, 3 x instruction sheets, 3 x locking pins, 3 x mastic sealing strips, 3 x pigtail lug covers, 3 x scotch linerless rubber splicing tape 130c strips, 3 x t and more. It is made of EPDM Rubber / plastisol and is black, and has 4/0 AWG to 500 kcmil maximum wire size.
This resin compound splice kit has an operating temperature of 194 Degrees F. It is abrasion/puncture-resistant, plus it measures 13 inch L, and includes 3 x bags of solvent cleaning cloths, 3 x instruction sheets, 3 x locking pins, 3 x mastic sealing strips, 3 x pigtail lug covers, 3 x scotch linerless rubber splicing tape 130c strips, 3 x t and more. It is made of EPDM Rubber / plastisol and is black, and has 4/0 AWG to 500 kcmil maximum wire size.
This resin compound splice kit has an operating temperature of 194 Degrees F. It is abrasion/puncture-resistant, plus it measures 9.5 inch L, and includes 3 x bags of solvent cleaning cloths, 3 x instruction sheets, 3 x locking pins, 3 x mastic sealing strips, 3 x pigtail lug covers, 3 x scotch linerless rubber splicing tape 130c strips, 3 x t and more. It is made of EPDM Rubber / plastisol and is black, and has 4 AWG to 1/0 AWG wire size.
This resin compound splice kit has an operating temperature of 194 Degrees F. It is abrasion/puncture-resistant, plus it measures 9.5 inch L, and includes 3 x bags of solvent cleaning cloths, 3 x instruction sheets, 3 x locking pins, 3 x mastic sealing strips, 3 x pigtail lug covers, 3 x scotch linerless rubber splicing tape 130c strips, 3 x t and more. It is made of EPDM Rubber / plastisol and is black, and has 4 AWG to 1/0 AWG wire size.
This resin compound splice kit has an operating temperature of 194 Degrees F. It is abrasion/puncture-resistant, plus it measures 8 inch L, and includes 3 x bags of solvent cleaning cloths, 3 x instruction sheets, 3 x locking pins, 3 x mastic sealing strips, 3 x pigtail lug covers, 3 x scotch linerless rubber splicing tape 130c strips, 3 x t and more. It is made of EPDM Rubber / plastisol and is black, and has 10 AWG to 4 AWG wire size.
This resin compound splice kit has an operating temperature of 194 Degrees F. It is abrasion/puncture-resistant, plus it measures 8 inch L, and includes 3 x bags of solvent cleaning cloths, 3 x instruction sheets, 3 x locking pins, 3 x mastic sealing strips, 3 x pigtail lug covers, 3 x scotch linerless rubber splicing tape 130c strips, 3 x t and more. It is made of EPDM Rubber / plastisol and is black, and has 10 AWG to 4 AWG wire size.
This resin compound splice kit has an operating temperature of 194 Degrees F. It has the following resistance properties: oil-resistant, plus it measures 4.5 inch L, and includes electrical tape, mold body, pouring spout.
This resin compound splice kit has an operating temperature of 194 Degrees F. It has the following resistance properties: oil-resistant, plus it measures 4.5 inch L, and includes electrical tape, mold body, pouring spout.
To view Availability for another location, please enter postal code below
Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.