!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
RESIN COMPOUND SPLICE KIT, SPLICE TERMINATION, FULL COVERAGE, 3M

RESIN COMPOUND SPLICE KIT, SPLICE TERMINATION, FULL COVERAGE, 3M

3M

RESIN COMPOUND SPLICE KIT, SPLICE TERMINATION, FULL COVERAGE, 3M close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
RESIN COMPOUND SPLICE KIT, SPLICE TERMINATION, FULL COVERAGE, 3M

RESIN COMPOUND SPLICE KIT, SPLICE TERMINATION, FULL COVERAGE, 3M

3M

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $741.75 / CASE

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # MMM5319
  • Mfr. Model # 5319
  • UNSPSC # 31270000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.56 lbs

Product Details

This resin compound splice kit has an operating temperature of 194 Degrees F. It is abrasion/puncture-resistant, plus it measures 13 inch L, and includes 3 x bags of solvent cleaning cloths, 3 x instruction sheets, 3 x locking pins, 3 x mastic sealing strips, 3 x pigtail lug covers, 3 x scotch linerless rubber splicing tape 130c strips, 3 x t and more. It is made of EPDM Rubber / plastisol and is black, and has 4/0 AWG to 500 kcmil maximum wire size.

Technical Specs

  • ItemResin Compound Splice Kit
  • Contact MaterialCopper
  • Compatible with Product TypePigtail, Non-Shielded Cable Connections
  • Heat Shrink MaterialEPDM Rubber
  • Maximum Operating Temperature194 Degrees F
  • Minimum Wire Size4/0 AWG
  • Resin MaterialResin
  • StandardsCSA Approved
  • Tubing Wall TypeThick
  • Insulation CoverageFull Coverage
  • MaterialEPDM Rubber
  • Number of Splices3
  • Resistance PropertiesAbrasion-Resistant, Puncture-Resistant
  • Tensile Strength1,400 psi
  • Body Material EPDM Rubber
  • Colour Black
  • For Wire Type Motor Lead Cable
  • Includes (3) Bags of Solvent Cleaning Cloths, (3) Instruction Sheets, (3) Locking Pins, (3) Mastic Sealing Strips, (3) Pigtail Lug Covers, (3) Scotch(R) Linerless Rubber Splicing Tape 130C Strips, (3) Tubes of Silicone Grease
  • Maximum Voltage 8,000V
  • Maximum Wire Size 500 kcmil
  • RoHS Compliant Yes
  • Termination Style Splice
  • Compatible with Series 30000
  • Insulation Material EPDM Rubber
  • Number of Pieces 18
  • Overall Length 13 in
  • Special Features Mastic Strips Seal Moisture, Slip-On Lug Cover

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list