!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
RESIN COMPOUND SPLICE KIT, SPLICE TERMINATION, SCOTCHCAST

RESIN COMPOUND SPLICE KIT, SPLICE TERMINATION, SCOTCHCAST

3M

RESIN COMPOUND SPLICE KIT, SPLICE TERMINATION, SCOTCHCAST close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
RESIN COMPOUND SPLICE KIT, SPLICE TERMINATION, SCOTCHCAST

RESIN COMPOUND SPLICE KIT, SPLICE TERMINATION, SCOTCHCAST

3M

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,758.05 / CASE of 10

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # MMM82F1
  • Mfr. Model # 82F1
  • UNSPSC # 13111001
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.9 lbs

Product Details

This resin compound splice kit has an operating temperature of 194 Degrees F. It has the following resistance properties: abrasion-resistant, plus it measures 8 inch L, and includes 1-piece removable mold, abrasive cloth, rubber-splicing tape 23, scotchcast compound 2131.

Technical Specs

  • ItemResin Compound Splice Kit
  • Compatible with Product TypePower Cables
  • Includes1-Piece Removable Mold, Abrasive Cloth, Rubber-Splicing Tape 23, Scotchcast(TM) Compound 2131
  • Maximum Voltage1,000V
  • Maximum Wire Size1/0 AWG
  • RoHS CompliantYes
  • Termination StyleSplice
  • MaterialResin with Plastic EPDM Rubber Mold
  • Number of Splices1
  • Resistance PropertiesAbrasion-Resistant
  • Colour Black
  • For Maximum Cable OD 0.8 in
  • Maximum Operating Temperature 194 Degrees F
  • Minimum Wire Size 6 AWG
  • Resin Material Resin
  • Standards MSHA Approved
  • Insulation Material EPDM Rubber
  • Number of Pieces 3
  • Overall Length 8 in

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list