!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
RESIN COMPOUND SPLICE KIT, SPLICE TERMINATION

RESIN COMPOUND SPLICE KIT, SPLICE TERMINATION

3M

RESIN COMPOUND SPLICE KIT, SPLICE TERMINATION close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
RESIN COMPOUND SPLICE KIT, SPLICE TERMINATION

RESIN COMPOUND SPLICE KIT, SPLICE TERMINATION

3M

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,489.46 / CASE

EHC: EHC :
Min Qty 10 = $14,894.60

Compliance and Restrictions

  • None

This product must be purchased in multiples of 10 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # MMM82B1
  • Mfr. Model # 82B1
  • UNSPSC # 13111001
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

This resin compound splice kit has an operating temperature of 194 Degrees F. It has the following resistance properties: oil-resistant, plus it measures 4.5 inch L, and includes electrical tape, mold body, pouring spout.

Technical Specs

  • ItemResin Compound Splice Kit
  • ColourBlack
  • For Maximum Cable OD0.81 in
  • Maximum Operating Temperature194 Degrees F
  • Minimum Wire Size2/0 AWG
  • Resin MaterialResin 4N
  • StandardsRoHS 2011/65/EU Compliant
  • MaterialEpoxy
  • Number of Splices1
  • Resistance PropertiesOil-Resistant
  • Body Material Epoxy
  • Compatible with Product Type Power Cables
  • Includes Electrical Tape, Mold Body, Pouring Spout
  • Maximum Voltage 10,000V
  • Maximum Wire Size 4/0 AWG
  • RoHS Compliant Yes
  • Termination Style Splice
  • Number of Pieces 3
  • Overall Length 4.5 in
  • Tensile Strength 4,900 psi

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list