Product ITEM is unavailable. See products from the same category below.
Winter Overboots
Winter overboots are worn over existing footwear to keep feet warm and protect them from water, snow, and slush. They are used by service professionals who work outdoors for long periods of time or who might need occasional protection.
This X-large, black, unisex overshoe with a heel has an 11-inch height, nylon and a rubber midsole. It is slip-resistant with a Vibram ninja outsole. It is durable and lightweight, easy on/off, and provides security on snowy or icy ladders. It is a pull-on with an adjustable strap closure and is suitable for outdoors.
This X-large, black, unisex overshoe with a heel has an 11-inch height, nylon and a rubber midsole. It is slip-resistant with a Vibram ninja outsole. It is durable and lightweight, easy on/off, and provides security on snowy or icy ladders. It is a pull-on with an adjustable strap closure and is suitable for outdoors.
This XX-large, black, unisex overshoe with a heel has an 11-inch height, nylon and a rubber midsole. It is slip-resistant with a Vibram ninja outsole. It is durable and lightweight, easy on/off, and provides security on snowy or icy ladders. It is a pull-on with an adjustable strap closure and is suitable for outdoors.
This XX-large, black, unisex overshoe with a heel has an 11-inch height, nylon and a rubber midsole. It is slip-resistant with a Vibram ninja outsole. It is durable and lightweight, easy on/off, and provides security on snowy or icy ladders. It is a pull-on with an adjustable strap closure and is suitable for outdoors.
This large, black, unisex overshoe with a heel has an 11-inch height, nylon and a rubber midsole. It is slip-resistant with a Vibram ninja outsole. It is durable and lightweight, easy on/off, and provides security on snowy or icy ladders. It is a pull-on with an adjustable strap closure and is suitable for outdoors.
This large, black, unisex overshoe with a heel has an 11-inch height, nylon and a rubber midsole. It is slip-resistant with a Vibram ninja outsole. It is durable and lightweight, easy on/off, and provides security on snowy or icy ladders. It is a pull-on with an adjustable strap closure and is suitable for outdoors.
These black, small-size, men's overshoes fit over the top of size 6 1/2 to eight shoes or boots. They have a plain toe, a cleated sole pattern, and a reinforced heel and toe. The enlarged, ankle-high overshoes stretch over bulky shoes and work boots. They are waterproof and have a heavy-duty heel kick for no hands removal. They are chemical-resistant and have no lining for fast cleaning and decontamination. Made from natural rubber, these overshoes will not crack or stiffen in cold weather.
These black, small-size, men's overshoes fit over the top of size 6 1/2 to eight shoes or boots. They have a plain toe, a cleated sole pattern, and a reinforced heel and toe. The enlarged, ankle-high overshoes stretch over bulky shoes and work boots. They are waterproof and have a heavy-duty heel kick for no hands removal. They are chemical-resistant and have no lining for fast cleaning and decontamination. Made from natural rubber, these overshoes will not crack or stiffen in cold weather.
These X-large, unisex, black overshoes are waterproof, and they have an 11-inch height, nylon with a rubber outsole and midsole. They have a pull-on style with an adjustable strap closure, an outsole with replaceable stainless steel hardened spikes, and an internal pocket with a cleat wrench. They have polyurethane foam insulation and are ideal for outdoor applications.
These X-large, unisex, black overshoes are waterproof, and they have an 11-inch height, nylon with a rubber outsole and midsole. They have a pull-on style with an adjustable strap closure, an outsole with replaceable stainless steel hardened spikes, and an internal pocket with a cleat wrench. They have polyurethane foam insulation and are ideal for outdoor applications.
These XX-large, unisex, black overshoes are waterproof, and they have an 11-inch height, nylon with a rubber outsole and midsole. They have a pull-on style with an adjustable strap closure, an outsole with replaceable stainless steel hardened spikes, and an internal pocket with a cleat wrench. They have polyurethane foam insulation and are ideal for outdoor applications.
These XX-large, unisex, black overshoes are waterproof, and they have an 11-inch height, nylon with a rubber outsole and midsole. They have a pull-on style with an adjustable strap closure, an outsole with replaceable stainless steel hardened spikes, and an internal pocket with a cleat wrench. They have polyurethane foam insulation and are ideal for outdoor applications.
This XXX-large, black, unisex overshoe with a heel has an 11-inch height, nylon and a rubber midsole. It is slip-resistant with a Vibram ninja outsole. It is durable and lightweight, easy on/off, and provides security on snowy or icy ladders. It is a pull-on with an adjustable strap closure and is suitable for outdoors.
This XXX-large, black, unisex overshoe with a heel has an 11-inch height, nylon and a rubber midsole. It is slip-resistant with a Vibram ninja outsole. It is durable and lightweight, easy on/off, and provides security on snowy or icy ladders. It is a pull-on with an adjustable strap closure and is suitable for outdoors.
This XXXX-large, black, unisex overshoe with a heel has an 11-inch height, nylon and a rubber midsole. It is slip-resistant with a Vibram ninja outsole. It is durable and lightweight, easy on/off, and provides security on snowy or icy ladders. It is a pull-on with an adjustable strap closure and is suitable for outdoors.
This XXXX-large, black, unisex overshoe with a heel has an 11-inch height, nylon and a rubber midsole. It is slip-resistant with a Vibram ninja outsole. It is durable and lightweight, easy on/off, and provides security on snowy or icy ladders. It is a pull-on with an adjustable strap closure and is suitable for outdoors.
These black, XXX-large-size, men's overshoes fit over the top of size 14 and above shoes or boots. They have a plain toe, a cleated sole pattern, and a reinforced heel and toe. The enlarged, ankle-high overshoes stretch over bulky shoes and work boots. They are waterproof and have a heavy-duty heel kick. They are chemical-resistant and have no lining for fast cleaning and decontamination. Made from natural rubber, these overshoes will not crack or stiffen in cold weather.
These black, XXX-large-size, men's overshoes fit over the top of size 14 and above shoes or boots. They have a plain toe, a cleated sole pattern, and a reinforced heel and toe. The enlarged, ankle-high overshoes stretch over bulky shoes and work boots. They are waterproof and have a heavy-duty heel kick. They are chemical-resistant and have no lining for fast cleaning and decontamination. Made from natural rubber, these overshoes will not crack or stiffen in cold weather.
This medium, black, unisex overshoe with a heel has an 11-inch height, nylon and a rubber midsole. It is slip-resistant with a Vibram ninja outsole. It is durable and lightweight, easy on/off, and provides security on snowy or icy ladders. It is a pull-on with an adjustable strap closure and is suitable for outdoors.
This medium, black, unisex overshoe with a heel has an 11-inch height, nylon and a rubber midsole. It is slip-resistant with a Vibram ninja outsole. It is durable and lightweight, easy on/off, and provides security on snowy or icy ladders. It is a pull-on with an adjustable strap closure and is suitable for outdoors.
These black, men's large overshoes are made of nylon. They fit boot sizes from 8 to 9.5 and are waterproof and slip-resistant. These non-CSA overshoes with polyurethane foam insulation have a hook and loop closure, instep strap with quick-release buckle, plain toe, studs pattern, and 20-inch height. They are suitable for snow-clearing operations.
These black, men's large overshoes are made of nylon. They fit boot sizes from 8 to 9.5 and are waterproof and slip-resistant. These non-CSA overshoes with polyurethane foam insulation have a hook and loop closure, instep strap with quick-release buckle, plain toe, studs pattern, and 20-inch height. They are suitable for snow-clearing operations.
These large, unisex, black overshoes are waterproof, and they have an 11-inch height, nylon with a rubber outsole and midsole. They have a pull-on style with an adjustable strap closure, an outsole with replaceable stainless steel hardened spikes, and an internal pocket with a cleat wrench. They have polyurethane foam insulation and are ideal for outdoor applications.
These large, unisex, black overshoes are waterproof, and they have an 11-inch height, nylon with a rubber outsole and midsole. They have a pull-on style with an adjustable strap closure, an outsole with replaceable stainless steel hardened spikes, and an internal pocket with a cleat wrench. They have polyurethane foam insulation and are ideal for outdoor applications.
These black, large-size, men's overshoes fit over the top of size 9 1/2 to 11 shoes or boots. They have a plain toe, a cleated sole pattern, and a reinforced heel and toe. The enlarged, ankle-high overshoes stretch over bulky shoes and work boots. They are waterproof and have a heavy-duty heel kick for no hands removal. They are chemical-resistant and have no lining for fast cleaning and decontamination. Made from natural rubber, these overshoes will not crack or stiffen in cold weather.
These black, large-size, men's overshoes fit over the top of size 9 1/2 to 11 shoes or boots. They have a plain toe, a cleated sole pattern, and a reinforced heel and toe. The enlarged, ankle-high overshoes stretch over bulky shoes and work boots. They are waterproof and have a heavy-duty heel kick for no hands removal. They are chemical-resistant and have no lining for fast cleaning and decontamination. Made from natural rubber, these overshoes will not crack or stiffen in cold weather.
These XXX-large, unisex, black overshoes are waterproof, and they have an 11-inch height, nylon with a rubber outsole and midsole. They have a pull-on style with an adjustable strap closure, an outsole with replaceable stainless steel hardened spikes, and an internal pocket with a cleat wrench. They have polyurethane foam insulation and are ideal for outdoor applications.
These XXX-large, unisex, black overshoes are waterproof, and they have an 11-inch height, nylon with a rubber outsole and midsole. They have a pull-on style with an adjustable strap closure, an outsole with replaceable stainless steel hardened spikes, and an internal pocket with a cleat wrench. They have polyurethane foam insulation and are ideal for outdoor applications.
These medium, unisex, black overshoes are waterproof, and they have an 11-inch height, nylon with a rubber outsole and midsole. They have a pull-on style with an adjustable strap closure, an outsole with replaceable stainless steel hardened spikes, and an internal pocket with a cleat wrench. They have polyurethane foam insulation and are ideal for outdoor applications.
These medium, unisex, black overshoes are waterproof, and they have an 11-inch height, nylon with a rubber outsole and midsole. They have a pull-on style with an adjustable strap closure, an outsole with replaceable stainless steel hardened spikes, and an internal pocket with a cleat wrench. They have polyurethane foam insulation and are ideal for outdoor applications.
These black, men's X-large winter overshoes are made of nylon. They fit sizes from 10 to 12 and are waterproof and slip-resistant. These non-CSA overshoes with polyurethane foam insulation have hook and loop closure, instep strap with quick-release buckle, plain toe, cleated outsole, and 20-inch height. They are ideal for use in public works applications.
These black, men's X-large winter overshoes are made of nylon. They fit sizes from 10 to 12 and are waterproof and slip-resistant. These non-CSA overshoes with polyurethane foam insulation have hook and loop closure, instep strap with quick-release buckle, plain toe, cleated outsole, and 20-inch height. They are ideal for use in public works applications.
To view Availability for another location, please enter postal code below
Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.