!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
OVERSHOES, XXL, BLACK, UNISEX, 11 IN, WATERPROOF, POLYURETHANE FOAM INSULATION

OVERSHOES, XXL, BLACK, UNISEX, 11 IN, WATERPROOF, POLYURETHANE FOAM INSULATION

NEOS

OVERSHOES, XXL, BLACK, UNISEX, 11 IN, WATERPROOF, POLYURETHANE FOAM INSULATION close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
OVERSHOES, XXL, BLACK, UNISEX, 11 IN, WATERPROOF, POLYURETHANE FOAM INSULATION

OVERSHOES, XXL, BLACK, UNISEX, 11 IN, WATERPROOF, POLYURETHANE FOAM INSULATION

NEOS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $210.67 / PAIR

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # NONEXGGBLK2XL
  • Mfr. Model # EXGG-2XL
  • UNSPSC # 53112100
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.97 lbs

Product Details

These XX-large, unisex, black overshoes are waterproof, and they have an 11-inch height, nylon with a rubber outsole and midsole. They have a pull-on style with an adjustable strap closure, an outsole with replaceable stainless steel hardened spikes, and an internal pocket with a cleat wrench. They have polyurethane foam insulation and are ideal for outdoor applications.

Technical Specs

  • ItemNEOs Explorer
  • Shoe StyleMid-Calf
  • Fits Shoe Size13.5 to 15
  • Footwear Sole PatternCleated
  • Midsole MaterialRubber
  • Predominant Footwear ColourBlack
  • Boot Height11 in
  • WaterproofYes
  • InsulatedYes
  • Electrical Hazard RatedNo
  • Oil Resisting SoleNo
  • Ninety Degree HeelNo
  • ColourBlack
  • Metatarsal GuardNone
  • Product TypeOvershoe
  • Footwear Application Overshoe
  • Gender Women's
  • Size 2XL
  • Upper Material Nylon
  • Outsole Material Nylon
  • Toe Type Plain
  • Footwear Closure Pull-On with Adjustable Strap
  • Footwear Shank No
  • Completely Non Metallic No
  • Static Dissipative No
  • Puncture Resistant Insole No
  • Footwear Width M
  • Style Number EXGG
  • Fits Footwear Size 13.5 to 15
  • Country of Origin Viet Nam (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list