!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
OVERSHOE W/HEEL, XXXL, BLK, UNISEX, 11 IN, WATERPROOF, NYLON UPPER/RUBBER MIDSOLE

OVERSHOE W/HEEL, XXXL, BLK, UNISEX, 11 IN, WATERPROOF, NYLON UPPER/RUBBER MIDSOLE

NEOS

OVERSHOE W/HEEL, XXXL, BLK, UNISEX, 11 IN, WATERPROOF, NYLON UPPER/RUBBER MIDSOLE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
OVERSHOE W/HEEL, XXXL, BLK, UNISEX, 11 IN, WATERPROOF, NYLON UPPER/RUBBER MIDSOLE

OVERSHOE W/HEEL, XXXL, BLK, UNISEX, 11 IN, WATERPROOF, NYLON UPPER/RUBBER MIDSOLE

NEOS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $187.31 / PAIR

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # NONVNG1HEELBLK3XL
  • Mfr. Model # VNG1HEEL-3XL
  • UNSPSC # 53112100
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.99 lbs

Product Details

This XXX-large, black, unisex overshoe with a heel has an 11-inch height, nylon and a rubber midsole. It is slip-resistant with a Vibram ninja outsole. It is durable and lightweight, easy on/off, and provides security on snowy or icy ladders. It is a pull-on with an adjustable strap closure and is suitable for outdoors.

Technical Specs

  • ItemNEOS Voyager Overshoe
  • Shoe StyleMid-Calf
  • Fits Shoe Size15.5 to 17
  • Footwear Sole PatternCleated
  • Midsole MaterialRubber
  • Predominant Footwear ColourBlack
  • Boot Height11 in
  • WaterproofYes
  • InsulatedYes
  • Electrical Hazard RatedNo
  • Oil Resisting SoleNo
  • Ninety Degree HeelNo
  • ColourBlack
  • Metatarsal GuardNone
  • Product TypeOvershoe
  • Footwear Application Overshoe
  • Gender Women's
  • Size 3XL
  • Upper Material Nylon
  • Outsole Material Nylon
  • Toe Type Plain
  • Footwear Closure Pull-On with Adjustable Strap
  • Footwear Shank No
  • Completely Non Metallic No
  • Static Dissipative No
  • Puncture Resistant Insole No
  • Footwear Width M
  • Style Number VNG1HEEL
  • Fits Footwear Size 15.5 to 17
  • Country of Origin Viet Nam (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list