!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
OVERSHOES, MENS, PLAIN TOE/CLEATED SOLE/ANKLE-HIGH, BLK, LARGE, FITS SZ 9 1/2 TO 11, RUBBER

OVERSHOES, MENS, PLAIN TOE/CLEATED SOLE/ANKLE-HIGH, BLK, LARGE, FITS SZ 9 1/2 TO 11, RUBBER

TINGLEY

OVERSHOES, MENS, PLAIN TOE/CLEATED SOLE/ANKLE-HIGH, BLK, LARGE, FITS SZ 9 1/2 TO 11, RUBBER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
OVERSHOES, MENS, PLAIN TOE/CLEATED SOLE/ANKLE-HIGH, BLK, LARGE, FITS SZ 9 1/2 TO 11, RUBBER

OVERSHOES, MENS, PLAIN TOE/CLEATED SOLE/ANKLE-HIGH, BLK, LARGE, FITS SZ 9 1/2 TO 11, RUBBER

TINGLEY

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $36.05 / PAIR

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # TNG1300LGE
  • Mfr. Model # 1300LGE
  • UNSPSC # 46181604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.63 lbs

Product Details

These black, large-size, men's overshoes fit over the top of size 9 1/2 to 11 shoes or boots. They have a plain toe, a cleated sole pattern, and a reinforced heel and toe. The enlarged, ankle-high overshoes stretch over bulky shoes and work boots. They are waterproof and have a heavy-duty heel kick for no hands removal. They are chemical-resistant and have no lining for fast cleaning and decontamination. Made from natural rubber, these overshoes will not crack or stiffen in cold weather.

Technical Specs

  • ItemOvershoes
  • Shoe StyleAnkle
  • Fits Shoe Size9.5 to 11
  • Footwear Sole PatternCleated
  • Midsole MaterialRubber
  • Toe TypeSteel
  • Footwear ClosurePull-On
  • Footwear ShankYes
  • InsulatedNo
  • Electrical Hazard RatedNo
  • Oil Resisting SoleNo
  • Ninety Degree HeelYes
  • Footwear Width5 in
  • Style Number1300
  • MaterialRubber
  • Footwear Application Food Processing, Transportation, Utilities, Construction, General Industry, Municipalities, Agriculture
  • Gender Men's
  • Size L
  • Upper Material Injection Moulded
  • Outsole Material Rubber
  • Boot Height 4 in
  • Waterproof Yes
  • Shank Material Rubber
  • Completely Non Metallic Yes
  • Static Dissipative No
  • Puncture Resistant Insole No
  • Safety Criteria Non-Metallic, Plain Toe, Waterproof
  • Colour Black
  • Metatarsal Guard None
  • Product Type Overshoe
  • Country of Origin Mexico (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list