!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top

Filter Results By

Applied Filters
Clear All

FOR SALE BY PROVINCE
Shop By
Brand
Price
Overall Width
Number of Faucet Holes
Faucet Mounting Centers
Faucet Installation Style
Standards

Wall-Mounted Washroom Sinks

Wall-mounted washroom sinks are mounted to and supported by the washroom wall. Installing directly on the wall eliminates the need for washroom vanities, but allows storage space below the sink. Wall-mounted sinks are used in smaller washrooms where space is limited such as in small offices, patient rooms, and retail spaces. Some wall-mounted sinks are designed to withstand vandalism and being used for self-harm, a design specification for sinks in behavioral or mental health facilities where antitampering or security products are required.

https://catalogue.grainger.ca/?hybris=true

3 Results Found

In stock at branch(0)
Results per page :  16 | 32 | 48
  • ZURN
  • LAVATORY CONCEALED ARM CARRIER: 16 7/8 IN OVERALL LG, 16½ IN W, 36 IN H
  • Item # WWG41J480
  • Mfr. Model # Z1231-F/AM-0124.024
  • EHC: EHC :
  • This lavatory concealed arm carrier includes upright rough in box and is for use with hung lavatories. In addition, it meets the standards for ASME A112.6.1M. It measures 36 inch height x 16½ inch width x 16⅞ inch depth, and is made of carbon steel.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1717
  • ZURN
  • LAVATORY SINK: ZURN, Z5340 SERIES, WHITE, VITREOUS CHINA, 20 IN L, 18 IN W
  • Item # GUS53AZ18
  • Mfr. Model # Z5344
  • EHC: EHC :
  • This Zurn Z5340 Series lavatory sink includes hanger plate. It is compatible with the following model numbers/series: Z5344, and has a three-year manufacturer's warranty. In addition, it meets the standards for ANSI A117.1, ASME A112.19.2, CSA B45. It measures 20 inch height x 18 inch width x 20 inch length, is unfinished, and is made of Vitreous China.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list