!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
LAVATORY SINK: ZURN, Z5340 SERIES, WHITE, VITREOUS CHINA, 20 IN L, 18 IN W

LAVATORY SINK: ZURN, Z5340 SERIES, WHITE, VITREOUS CHINA, 20 IN L, 18 IN W

ZURN

LAVATORY SINK: ZURN, Z5340 SERIES, WHITE, VITREOUS CHINA, 20 IN L, 18 IN W close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
LAVATORY SINK: ZURN, Z5340 SERIES, WHITE, VITREOUS CHINA, 20 IN L, 18 IN W

LAVATORY SINK: ZURN, Z5340 SERIES, WHITE, VITREOUS CHINA, 20 IN L, 18 IN W

ZURN

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $117.87 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • This item has been restricted from sale in the following Regions: Quebec .

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GUS53AZ18
  • Mfr. Model # Z5344
  • UNSPSC # 30181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 43.1 lbs

Product Details

This Zurn Z5340 Series lavatory sink includes hanger plate. It is compatible with the following model numbers/series: Z5344, and has a three-year manufacturer's warranty. In addition, it meets the standards for ANSI A117.1, ASME A112.19.2, CSA B45. It measures 20 inch height x 18 inch width x 20 inch length, is unfinished, and is made of Vitreous China.

Technical Specs

  • ItemLavatory Sink
  • Back Splash Height2 1/2 in
  • Bowl Length20 in
  • Bowl Size20 in x 18 in
  • ColourWhite
  • Drain Opening1 1/4 in
  • Faucet Installation StyleCenterset
  • FinishUnfinished
  • Includes Back SplashYes
  • Includes Drain PipeNo
  • Includes Installation HardwareYes
  • Indoor/Outdoor UsageIndoor
  • Manufacturers Warranty Length3 yr
  • Mounting Type - SinksWall
  • Number of Faucet Holes2
  • Overall Length20 in
  • Plumbing BrandZurn
  • Sink MaterialVitreous China
  • StandardsANSI A117.1, ASME A112.19.2, CSA B45
  • ADA Compliance ADA Compliant
  • Bowl Depth 5 3/4 in
  • Bowl Shape Oval
  • Bowl Width 18 in
  • Compatible Mfr. Model Number Z5344
  • Faucet Hole Dia. 1 1/2 in
  • Faucet Mounting Centers 4 in
  • Includes Hanger Plate
  • Includes Basket Strainer No
  • Includes Faucet No
  • Includes Side Splash No
  • Ligature Resistant No
  • Mounting Location - Faucet Deck
  • No. of Bowls 1
  • Overall Height 20 in
  • Overall Width 18 in
  • Series Z5340 Series
  • Sink Type Bathroom
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • This item has been restricted from sale in the following Regions: Quebec .

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list