!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
LAVATORY CONCEALED ARM CARRIER: 16 7/8 IN OVERALL LG, 16½ IN W, 36 IN H

LAVATORY CONCEALED ARM CARRIER: 16 7/8 IN OVERALL LG, 16½ IN W, 36 IN H

ZURN

LAVATORY CONCEALED ARM CARRIER: 16 7/8 IN OVERALL LG, 16½ IN W, 36 IN H close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
LAVATORY CONCEALED ARM CARRIER: 16 7/8 IN OVERALL LG, 16½ IN W, 36 IN H

LAVATORY CONCEALED ARM CARRIER: 16 7/8 IN OVERALL LG, 16½ IN W, 36 IN H

ZURN

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,162.71 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG41J480
  • Mfr. Model # Z1231-F/AM-0124.024
  • UNSPSC # 30181504
  • CATALOGUE PAGE # 1717
  • Shipping Weight 31.8 lbs

Product Details

This lavatory concealed arm carrier includes upright rough in box and is for use with hung lavatories. In addition, it meets the standards for ASME A112.6.1M. It measures 36 inch height x 16½ inch width x 16⅞ inch depth, and is made of carbon steel.

Technical Specs

  • ItemLavatory Concealed Arm Carrier
  • Gauge11 ga
  • MaterialCarbon Steel
  • Overall Depth16 7/8 in
  • Overall Width16 1/2 in
  • StandardsASME A112.6.1M
  • Material of ConstructionSteel
  • For Use With Hung Lavatories
  • Includes Upright Rough in Box
  • Mounting Type Wall Mount
  • Overall Height 36 in
  • Product Type Lavatory Concealed Arm Carrier
  • Weight Capacity 250 lb
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list