!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
,LAV SINK,OVAL,20INX18INX5-3/4IN

,LAV SINK,OVAL,20INX18INX5-3/4IN

ZURN

,LAV SINK,OVAL,20INX18INX5-3/4IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
,LAV SINK,OVAL,20INX18INX5-3/4IN

,LAV SINK,OVAL,20INX18INX5-3/4IN

ZURN

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $128.66 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG53AZ19
  • Mfr. Model # Z5341
  • UNSPSC # 30181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 42.0 lbs

Technical Specs

  • ItemLavatory Sink
  • Back Splash Height2 1/2 in
  • Bowl Length20 in
  • Bowl Size20 in x 18 in
  • ColourWhite
  • Drain Opening1 1/4 in
  • Faucet Installation StyleSingle Hole
  • FinishUnfinished
  • IncludesHanger Plate
  • Includes Basket StrainerNo
  • Includes FaucetNo
  • Includes Side SplashNo
  • Ligature ResistantNo
  • Mounting Location - FaucetDeck
  • No. of Bowls1
  • Overall Height20 in
  • Overall Width18 in
  • SeriesZ5340 Series
  • Sink MaterialVitreous China
  • StandardsANSI A117.1, ASME A112.19.2, CSA B45
  • ADA Compliance Yes
  • Bowl Depth 5 3/4 in
  • Bowl Shape Oval
  • Bowl Width 18 in
  • Compatible Mfr. Model Number Z5341
  • Faucet Hole Dia. 1 3/8 in
  • Faucet Mounting Centers Faucet Mounting Centers
  • Gauge Gauge
  • Includes Back Splash Yes
  • Includes Drain Pipe No
  • Includes Installation Hardware Yes
  • Indoor/Outdoor Usage Indoor
  • Manufacturers Warranty Length 3 yr
  • Mounting Type - Sinks Wall
  • Number of Faucet Holes 1
  • Overall Length 20 in
  • Plumbing Brand Zurn
  • Side Splash Height 2 1/2 in
  • Sink Type Bathroom
  • Vandal Resistant Features Vandal Resistant Features
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list