!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top

Filter Results By

Shop By
Brand
Suggested results for "SUGGEST-ITEM"
Product ITEM is unavailable. See products from the same category below.

Vehicle Lighting

Vehicle lighting improves safety and conveys information inside and outside of the vehicle. Exterior vehicle lighting illuminates the road for drivers and alerts other motorists and pedestrians to moving work trucks, construction equipment, and emergency vehicles. Interior vehicle lighting helps with passenger safety, task lighting, and added emergency lighting.

https://catalogue.grainger.ca/?hybris=true

 1,831  Results Found

In stock at branch(0)
Results per page :  16 | 32 | 48
  • GROTE
  • CLEARANCE MARKER,CLEAR,ROUND,LED
  • Item # GRO49341
  • Mfr. Model # 49341
  • EHC: EHC :
  • This clearance marker features available in pc and p2 versions with 0.180 bullet or Deutsch connectors, acrylic lens, PVC grommet, acrylic lens, PVC grommet. It is made of acrylic, is clear and also has a three-year manufacturer's warranty. This clearance marker has a round shape plus grommet mounting style/type.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • GROTE
  • CLEARANCE MARKER,CLEAR,OVAL,LED
  • Item # GRO47922
  • Mfr. Model # 47922
  • EHC: EHC :
  • This clearance marker features corrosion-resistant chrome-plated bezels, ABS bezel, polycarbonate housing, polycarbonate lens, ABS bezel, polycarbonate housing, polycarbonate lens. It is made of polycarbonate, is clear and also has a two-year manufacturer's warranty. This clearance marker has a oval shape plus screw mounting style/type.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • GROTE
  • LAMP,WHITE,CLEAR
  • Item # GRO60361
  • Mfr. Model # 60361
  • EHC: EHC :
  • This lamp is made of polycarbonate, is clear and also has a one-year manufacturer's warranty. This lamp has a screw mounting style/type.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • MAXXIMA
  • VEHICLE WORK LIGHT, ROUND, FLOOD, LED, GROMMET, BLUNT CUT WIRES, UNIVERSAL, SURFACE MOUNT
  • Item # WWG22N693
  • Mfr. Model # MWL-12-KIT
  • EHC: EHC :
  • This vehicle work light it includes grommet. This vehicle work light has an overall height of 2⅛ inch, an overall depth of 2⅛ inch, and a diameter of 4⅜ inch, in addition to a surface/grommet mounting style/type. It has universal compatibility.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • HDI
  • WORK LAMP, 6-LED, HYBRID SPOT/FLOOD, SWIVEL, 12 TO 24 V DC, 1260 LM, WHITE/GREEN, PC/AL
  • Item # HSR81878/G
  • Mfr. Model # 81878/G
  • EHC: EHC :
  • This hybrid spot/flood beam, six-LED work light is 12 to 24 volts DC with a drawn current of 1.4 (12-volt) to 0.7 (24-volt) amps, and a light output of 1,260 lumens. It is ideal for construction, mining, forestry, agricultural, off-road and heavy-duty use. It features a white polycarbonate lens, a die-cast aluminum base with green housing and bezel, and a swivel bracket. Mounting hardware and instructions are included.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 527
  • GROTE
  • HEADLIGHT, LED, NON-HEATED, HIGH BEAM, RECESSED MOUNT, H4 CONNECTOR, RECTANGULAR
  • Item # GRO94411-5
  • Mfr. Model # 94411-5
  • EHC: EHC :
  • This headlight it includes adapter. It is made of polycarbonate, is clear and meets the standards for 1A1 DOT. This headlight has an overall height of 4⅛ inch, an overall width of 6½ inch, an overall depth of 2⅞ inch, in addition to a rectangular shape plus a recessed mounting style/type.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • JETCO
  • LOAD LIGHT, RECTANGLE, 1 W, AMBER/BRASS, 9 1/4 X 1 19/32 X 5 X 9 IN, PC/AL
  • Item # JET128504L55AMB
  • Mfr. Model # 128-504L55AMB
  • EHC: EHC :
  • This rectangular, universal load light is one-watt with a resistor design and a lamp life of 35,000 hours. It has an amber, polycarbonate lens, brass-coloured, aluminum housing, a surface mount, and an AA-battery termination. It measures 9 1/4 x 1 19/32 x 5 inches with a nine-inch depth and diameter.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • HELLA
  • BEACON LIGHT, 3 LEDS, SCREW MOUNT, ROUND, 3 W, 12 TO 24 VDC, AMBER, 6.3 IN, 6.4 IN, PLASTIC
  • Item # HLAH27117001
  • Mfr. Model # H27117001
  • EHC: EHC :
  • This amber beacon light has three LEDs and a screw mounting. It has five flash patterns, a round design, and includes cable wire leads measuring 16 inches. Its base, housing, and lens are made of plastic. It has three watts, a dome height of 6.3 inches, and a voltage of 12 to 24 VDC. It has a base diameter of 6.4 inches.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • HELLA
  • LED WORK LIGHT, EXT, 9 TO 33 V DC, BLK/CLEAR, 3 19/64 X 4 1/2 X 5 7/64 IN, AL/PC
  • Item # HLA995606011
  • Mfr. Model # 995606011
  • EHC: EHC :
  • This LED exterior work light is nine to 33 volts DC with 4,300 lumens of light output for daylight conditions at night. It features a clear polycarbonate lens, a black aluminum housing and base, and a screw mount. An integrated DT connector is included.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • This product must be purchased in multiples of 16 . Please update the quantity to proceed with checkout.
  • HELLA
  • LED WORK LIGHT, 10.5 TO 32 V DC, BLK/CLEAR, 2 19/62 X 4 13/32 X 4 31/32 IN, PC/THERMO PLASTIC
  • Item # HLA996488501
  • Mfr. Model # 996488501
  • EHC: EHC :
  • This LED exterior work light is 10.5 to 32 volts DC with a light output of 1,850 lumens. It features a clear, structured, polycarbonate lens and a high-quality, black, thermo plastic housing for heavy-duty use and corrosion resistance. It has a screw mount and includes an integrated DT connector.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list