This hybrid spot/flood beam, six-LED work light is 12 to 24 volts DC with a drawn current of 1.4 (12-volt) to 0.7 (24-volt) amps, and a light output of 1,260 lumens. It is ideal for construction, mining, forestry, agricultural, off-road and heavy-duty use. It features a white polycarbonate lens, a die-cast aluminum base with green housing and bezel, and a swivel bracket. Mounting hardware and instructions are included.
Technical Specs
ItemWork Light
Beam TypeFlood, Spot
Operating Voltage12 to 24V DC
StandardsEMC EN 13309: 2010
Wattage14 W
Current1.2 A @ 12V DC, 0.6 A @ 24V DC
Housing ColourBlack
IncludesMounting Hardware
Lens MaterialPolycarbonate
Maximum Operating Temperature80 Degrees C
Number of Bulbs6
IP RatingIP68, IP69K
Mount TypeC-Bracket, Swivel Bracket
Electrical Connection6 in Wire
SeriesXTL-810
Base MaterialDie Cast Aluminum
FeaturesEnhanced Bezel Styling with Added Lens Protection, Die Cast Aluminum Housing, Polycarbonate Lens and High Impact Bezel - Virtually Unbreakable, 2 Attachment Points - If One Attachment Point Fails Due to A Collision, Rotate to The Next Channel Point and Re-Mount The Light, Low Current Draw - Energy Efficient, Save On Fuel Costs As It Consumes Less Energy (14W), Constant Current Circuit Draw - Light Does Not Dim Even If Voltage Fluctuates, 3 Beam Patterns - Get Light Where It's Needed for The Job