!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
VEHICLE WORK LIGHT, ROUND, FLOOD, LED, GROMMET, BLUNT CUT WIRES, UNIVERSAL, SURFACE MOUNT

VEHICLE WORK LIGHT, ROUND, FLOOD, LED, GROMMET, BLUNT CUT WIRES, UNIVERSAL, SURFACE MOUNT

MAXXIMA

VEHICLE WORK LIGHT, ROUND, FLOOD, LED, GROMMET, BLUNT CUT WIRES, UNIVERSAL, SURFACE MOUNT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
VEHICLE WORK LIGHT, ROUND, FLOOD, LED, GROMMET, BLUNT CUT WIRES, UNIVERSAL, SURFACE MOUNT

VEHICLE WORK LIGHT, ROUND, FLOOD, LED, GROMMET, BLUNT CUT WIRES, UNIVERSAL, SURFACE MOUNT

MAXXIMA

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $146.68 / EACH

EHC: EHC :

Compliance and Restrictions

  • This item has been restricted from sale in the following Regions: Quebec .

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG22N693
  • Mfr. Model # MWL-12-KIT
  • UNSPSC # 25172901
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.8 lbs

Product Details

This vehicle work light it includes grommet. This vehicle work light has an overall height of 2⅛ inch, an overall depth of 2⅛ inch, and a diameter of 4⅜ inch, in addition to a surface/grommet mounting style/type. It has universal compatibility.

Technical Specs

  • ItemVehicle Work Light
  • Beam TypeFlood
  • Installation TypePermanent
  • Operating Voltage12/24V DC
  • Overall Diameter4 3/8 in
  • Head ShapeRound
  • Vehicle Class1, 2, 3, 4, 5, 6, 7, 8
  • Compatible Vehicle TypeUniversal
  • Housing ColourBlack
  • Lamp Life100,000 hr
  • IP Rating IP67
  • Overall Depth 2 1/8 in
  • Mount Type Grommet
  • Lighting Technology LED
  • Overall Height 2 1/8 in
  • Electrical Connection Blunt Cut Wires
  • Includes Electrical Connection Electrical Connection Included
  • Mount Style Surface
  • Includes Grommet
  • Number of Bulbs 6
  • Country of Origin Taiwan (subject to change)

Compliance and Restrictions

  • This item has been restricted from sale in the following Regions: Quebec .

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list