!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
LED WORK LIGHT, EXT, 9 TO 33 V DC, BLK/CLEAR, 3 19/64 X 4 1/2 X 5 7/64 IN, AL/PC

LED WORK LIGHT, EXT, 9 TO 33 V DC, BLK/CLEAR, 3 19/64 X 4 1/2 X 5 7/64 IN, AL/PC

HELLA

LED WORK LIGHT, EXT, 9 TO 33 V DC, BLK/CLEAR, 3 19/64 X 4 1/2 X 5 7/64 IN, AL/PC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
LED WORK LIGHT, EXT, 9 TO 33 V DC, BLK/CLEAR, 3 19/64 X 4 1/2 X 5 7/64 IN, AL/PC

LED WORK LIGHT, EXT, 9 TO 33 V DC, BLK/CLEAR, 3 19/64 X 4 1/2 X 5 7/64 IN, AL/PC

HELLA

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $549.36 / EACH

EHC: EHC :
Min Qty 16 = $8,789.76

Compliance and Restrictions

  • None

This product must be purchased in multiples of 16 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # HLA995606011
  • Mfr. Model # 995606011
  • UNSPSC # 391116
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.34 lbs

Product Details

This LED exterior work light is nine to 33 volts DC with 4,300 lumens of light output for daylight conditions at night. It features a clear polycarbonate lens, a black aluminum housing and base, and a screw mount. An integrated DT connector is included.

Technical Specs

  • ItemWork Light
  • Base MaterialAluminum
  • Housing ColourBlack
  • IncludesIntegrated DT Connector
  • Lens ColourClear
  • Standards IP6K8 , IP6K9K
  • Features Classic LED Worklight, Provides Daylight Conditions Also At Night
  • Housing Material Aluminum
  • Lens Material Polycarbonate
  • Country of Origin Austria (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list