!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top

Filter Results By

Shop By
FOR SALE BY PROVINCE
Brand
Price
Light Type
Shape
Lighting Technology
Overall Length
Overall Width
Overall Height
Electrical Connection
Maximum Brightness
Mount Style
Operating Voltage
Standards
IP Rating
Suggested results for "SUGGEST-ITEM"
Product ITEM is unavailable. See products from the same category below.

Vehicle Courtesy & Utility Lights

Vehicle courtesy and utility lights provide additional lighting in vehicles to help with visibility and safety. They illuminate areas of the vehicle to assist passengers with entering and exiting, and provide task lighting in vehicle compartments and on instrument panels.

https://catalogue.grainger.ca/?hybris=true

 85  Results Found

In stock at branch(0)
Results per page :  16 | 32 | 48
  • JETCO
  • VEHICLE CABINET INTERIOR LIGHT, 12V, AL/POLYURETHANE, FLUSH MOUNT, LED, FLAT, DIRECT WIRE, 20,000 HR LAMP LIFE, 305 MM
  • Item # JET12766312
  • Mfr. Model # 127-66312
  • EHC: EHC :
  • This vehicle cabinet interior light features 360 Degrees light spread, built to last, rubber over diodes for protection, flush mount. It is made of aluminum and polyurethane. This vehicle cabinet interior light has an overall width of 305 mm, in addition it has a flat shape plus flush mount mounting style/type.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • MAXXIMA
  • STRIP LIGHTING, RIGID STRIP LIGHT, LED, WHITE, FLAT, 12.8V DC, IP68, 500 LM MAX, 24 IN L
  • Item # WWG54DE33
  • Mfr. Model # M84424-B
  • EHC: EHC :
  • This strip lighting features 2-hole surface mount. It has a five-year manufacturer's warranty. This strip lighting has an overall height of 5/8 inch, and overall length of 25⅛ inch, an overall width of 7/8 inch, in addition it has a flat shape plus a surface/screws mounting style/type.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • GROTE
  • COURTESY LIGHT, COURTESY LIGHT, LED, CLEAR, OVAL, 12V DC, BLUNT CUT, 2 9/16 IN OVERALL L
  • Item # WWG13X012
  • Mfr. Model # G6151
  • EHC: EHC :
  • This Hi Count series courtesy light is made of acrylic, and is clear. This courtesy light has an overall height of 15/16 inch, and overall length of 2 9/16 inch, an overall width of 1 3/16 inch, in addition to a oval shape plus a surface/screw mounting style/type.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 489
  • JETCO
  • STRIP LIGHTING, INTERIOR, LED15, 12V DC, 200LM, DIRECT WIRE, RED, 10 X 1/2 X 1 IN, PUR, PK2
  • Item # JET12766088R
  • Mfr. Model # 127-66088R
  • EHC: EHC :
  • This flexible vehicle strip lighting measures 10 x 1/2 x 1 inches and mounts with high-bond, self-adhesive tape. With 15 red-coloured LED lights and needing a 12 volt DC power supply, these lights are 200 lumens and are made of polyurethane. This strip lighting is for vehicle interiors and includes direct-wire terminations, 3M tape, and two strips per pack.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • MAXXIMA
  • CARGO LIGHT, COURTESY LIGHT, LED, BLUE, ROUND, 12.8V DC, MALE BULLET CONNECTOR
  • Item # WWG6FDZ5
  • Mfr. Model # M09400BCL
  • EHC: EHC :
  • This cargo light it includes grommet. It is made of polycarbonate, is blue and also has a five-year manufacturer's warranty. This cargo light has an overall height of 1 inch, an overall length of 1¼ inch, and a diameter of 1¼ inch, in addition to a round shape plus a surface/grommet mounting style/type.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • MAXXIMA
  • STRIP LIGHTING, FLEX STRIP LIGHT, LED, WHITE, FLAT, 12V DC, IP68, 250 LM MAX, 18 IN L
  • Item # WWG54DE40
  • Mfr. Model # MLS-1827-A-SW
  • EHC: EHC :
  • This MLS Series strip lighting features moisture proof and it includes door control. It is made of PVC and silicone and also has a five-year manufacturer's warranty. This strip lighting has an overall height of 3/16 inch, and overall length of 18 inch, an overall width of 1/2 inch, in addition it has a flat shape plus a surface/adhesive mounting style/type.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • JETCO
  • LED STRIP LIGHT, 12 V/2.7 A, 60 DIODES/M, ADHESIVE, WHITE/BRASS, 5 M L, PUR/AL
  • Item # JET12766080W
  • Mfr. Model # 127-66080W
  • EHC: EHC :
  • This universal, 12-volt, 2.7-amp, white LED strip light is five metres long with 60 polyurethane diodes per metre, producing 3,000 lumens. It has a brass-coloured, aluminum housing with a direct wire connector, and is surface mountable with a self-adhesive backing for easy use.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • BUYERS PRODUCTS
  • LED STRIP LIGHT, FLEX, LED, 940 LUMENS, 12V DC
  • Item # BUY5624973
  • Mfr. Model # 5624973
  • EHC: EHC :
  • This LED strip light it includes 3m self adhesive tape on back. It is made of PVC. This LED strip light has a rectangle shape.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • MAXXIMA
  • STRIP LIGHTING, RIGID STRIP LIGHT, LED, WHITE, FLAT, 12.8V DC, IP68, 375 LM MAX, 18 IN L
  • Item # WWG54DE32
  • Mfr. Model # M84423-B
  • EHC: EHC :
  • This strip lighting features 2-hole surface mount. It has a five-year manufacturer's warranty. This strip lighting has an overall height of 5/8 inch, and overall length of 18 inch, an overall width of 7/8 inch, in addition it has a flat shape plus a surface/screws mounting style/type.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • JETCO
  • STRIP LIGHTING, INTERIOR, LED15, 12V DC, 200LM, DIRECT WIRE, BLUE, 10 X 1/2 X 1 IN, PUR, PK2
  • Item # JET12766088B
  • Mfr. Model # 127-66088B
  • EHC: EHC :
  • This flexible vehicle strip lighting measures 10 x 1/2 x 1 inches and mounts with high-bond, self-adhesive tape. With 15 blue-coloured LED lights and needing a 12 volt DC power supply, these lights are 200 lumens and are made of polyurethane. This strip lighting is for vehicle interiors and includes direct-wire terminations, 3M tape, and two strips per pack.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • JETCO
  • PAD LIGHTING, INTERIOR, ROUND, LED30, 12V DC, 450LM, DIRECT WIRE, RED, 7 X 7 X 1/2 IN, POLYURETHANE
  • Item # JET12766089R
  • Mfr. Model # 127-66089R
  • EHC: EHC :
  • This round-pad vehicle light measures 7 x 7 x 1/2 inches and mounts with high-bond, self-adhesive tape. With 30 red-coloured LED lights and needing a 12 volt DC power supply, these lights are 450 lumens and are made of polyurethane. This round lighting is for interior purposes and includes direct-wire terminations and 3M tape.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list