!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
VEHICLE CABINET INTERIOR LIGHT, 12V, AL/POLYURETHANE, FLUSH MOUNT, LED, FLAT, DIRECT WIRE, 20,000 HR LAMP LIFE, 305 MM

VEHICLE CABINET INTERIOR LIGHT, 12V, AL/POLYURETHANE, FLUSH MOUNT, LED, FLAT, DIRECT WIRE, 20,000 HR LAMP LIFE, 305 MM

JETCO

VEHICLE CABINET INTERIOR LIGHT, 12V, AL/POLYURETHANE, FLUSH MOUNT, LED, FLAT, DIRECT WIRE, 20,000 HR LAMP LIFE, 305 MM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
VEHICLE CABINET INTERIOR LIGHT, 12V, AL/POLYURETHANE, FLUSH MOUNT, LED, FLAT, DIRECT WIRE, 20,000 HR LAMP LIFE, 305 MM

VEHICLE CABINET INTERIOR LIGHT, 12V, AL/POLYURETHANE, FLUSH MOUNT, LED, FLAT, DIRECT WIRE, 20,000 HR LAMP LIFE, 305 MM

JETCO

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $51.59 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # JET12766312
  • Mfr. Model # 127-66312
  • UNSPSC # 25173001
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.6 lbs

Product Details

This vehicle cabinet interior light features 360 Degrees light spread, built to last, rubber over diodes for protection, flush mount. It is made of aluminum and polyurethane. This vehicle cabinet interior light has an overall width of 305 mm, in addition it has a flat shape plus flush mount mounting style/type.

Technical Specs

  • ItemVehicle Cabinet Interior Light
  • Operating Voltage12V
  • Electrical ConnectionDirect Wire
  • Lighting TechnologyLED
  • Features360 Degrees Light Spread, Built to Last - Rubber Over Diodes for Protection, Flush Mount
  • MaterialAluminum, Polyurethane
  • Number of Bulbs21
  • Shape Flat
  • IP Rating IP68
  • Overall Width 305 mm
  • Current 0.30 to 0.35 A @ 12V
  • Lamp Life 20,000 hr
  • Mount Type Flush Mount
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list